3M 8277 Matting Adhesive | AC2KEM 2KVD9

3M 8277 Matting Adhesive

Item: AC2KEM Model: 8277Cross Ref: 2KVD9
7 In Stock

Ships within 2 days via

€257.80 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Matting Adhesive
Alternate Product Name Fiberglass Matting Adhesive
Application Method Two-Part Dispenser
Chemical Base Urethane
Color Green
Compatible Applicator 8284
Compatible Mixer Tip 8193
Cure Time 60 min.
Cured Color Green
Features Low Viscosity Two Component Urethane Adhesive
For Use On Plastic
For Use With 3M Dispensing Equipment
Includes (2) Nozzles
Interior / Exterior Interior Only
Low Odor No
Marine Grade No
Materials Bonded Metal, Plastic
Non-sagging No
Resin Type Urethane
Size 400 mL
Specific Gravity 1.28
Temp. Range -40°F to +176°F
Tensile Strength 1500 psi to 2000 psi
Type Two Part Urethane
Viscosity 400 SUS
Voc Content 0%

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)4.83
Ship length (cm)22.86
Ship width (cm)12.7
HS code3506105000
Country of OriginUS

Product Details:

    • Characteristics: Low Viscosity, Self Metering and Mixing

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 8277 Matting Adhesive
€257.80 /unit