3M 80098 Sanding Hand Pad Diamond M74, 10 Pk | AC2EFR 2JEN7

3M 7000000575 6200J Sanding Hand Pad, 2 1/4 Inch x 3 3/4 in, Diamond, Fine, M74 Grit, Red, 10PK

Item: AC2EFR Model: 7000000575Cross Ref: 2JEN7 / 6200J
7 In Stock

Ships within 2 days via

€521.11 /pkg. of 10
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Sanding Hand Pad
Abrasive Material Diamond
Abrasive Type Coated
Color Red
Function Blending/Deburring, Finishing/Polishing
Grit Type 220
Length 3 3/4"
Width 2 1/4"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)8.64
Ship length (cm)32.26
Ship width (cm)13.46
HS code6805305000
Country of OriginUK

Product Variants

ProductModelGritPad WidthPad LengthPkg. Qty.Price
3M 80100 Sanding Hand Pad Diamond M20 Micron, 10 Pk | AB9CCA 2BAA9 7000034094M202 1/4"3 3/4"10€408.39
3M 81895 Sanding Hand Pad Diamond M10 Micron, 10 Pk | AB9JJF 2DHZ1 7000082403M102 1/4"3 3/4"10€421.36
3M 80099 Sanding Hand Pad Diamond M40 Micron, 10 Pk | AB9JMN 2DKG4 7000000576M402 1/4"3 3/4"10€408.39
3M 14998 Sanding Hand Pad Diamond M250, 10 Pk | AC2EFM 2JEM8 7000045664-2 1/4"3 3/4"10€746.22
3M 14999 Sanding Hand Pad Diamond M125, 10 Pk | AC2EFN 2JEN3 7000045665-2 1/4"3 3/4"10€615.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000000575 6200J Sanding Hand Pad, 2 1/4 Inch x 3 3/4 in, Diamond, Fine, M74 Grit, Red, 10PK
€521.11 /pack