3M 77720 Slotted Expanding Drum 2 x 1 Inch 12000 Rpm | AB9BZB 2AZZ3

3M 7100000272 70201102160 Slotted Expanding Drum, 2 Inch Dia x 1 Inch Width, 1/4 Inch Straight-Shank

Item: AB9BZB Model: 7100000272Cross Ref: 2AZZ3 / 70201102160
7 In Stock

Ships within 2 days via

€183.23 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Slotted Expanding Drum
Diameter 2"
Material Rubber Cushion
Max. Rpm 12000 RPM
Shank Size 1/4"
Width 1"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)10.16
Ship length (cm)15.24
Ship width (cm)15.24
HS code8467990190
Country of OriginUS

Product Variants

ProductModelDrum WidthCompatible Abrasive TypeExpanding TypeConnector TypePrice
3M 77722 Slotted Expanding Drum 3 x 1 Inch 6000 Rpm | AC2EFK 2JEM4 71000739533"Spiral Bands--€506.18
3M 60440240434 Expander Wheel, 5 Inch Dia X 3 1/2 Inch W, 1 Inch Unthreaded-Arbor | CN7UDU 52JG86 71000301843 1/2"---€349.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100000272 70201102160 Slotted Expanding Drum, 2 Inch Dia x 1 Inch Width, 1/4 Inch Straight-Shank
€183.23 /unit