Flat Shipping
Flat Shipping at

3M 59379 Floor Finish, 1 Gallon, 2 Pk | CF2DKA 6CTR5

3M 7100135693 59379 Floor Finish, Bag, 1 gal Container Size, Ready to Use, Liquid, 2PK

Item: CF2DKA Model: 7100135693Cross Ref: 6CTR5 / 59379
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€930.03 /pkg. of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Cleaner
Dry Time 10 min. to 30 min.
Size 1 gal.
Standards CARB

Shipping Info:

Ship weight (kg) 8.6535
Ship height (cm)1.27
Ship length (cm)3.05
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelContainer SizeContainer TypeColorVoc ContentSizeTypeFlash PointNet WeightPkg. Qty.Price
3M 34753 Surface and Air Deodorants, Bottle, 1 Qt, Liquid, Wintergreen, 12 Pk | CE9FEQ 35YY78 70103847341 qtBottle-1%----12€218.48
3M 39042 Rubber Treatment/Tire Dressing, Trigger Spray, 16 Oz, Spray Bottle, Liquid | CE9LTG 2CTN1 710009618116 oz.Spray BottleWhite--Trigger Spray--1-
RFQ
3M 28H Pretreatment Cleaner | CE9RWD 4DE38 71000562052LBottle-5%----1€172.41
3M 06847 Overspray Masking Liquid, 1 Gallon | CE9UDZ 2KUT6 7010309222--Red-----1€195.32
3M 573 Office Furniture Cleaner, 15 Oz | CE9UPB 2NU67 7000515274215 oz.Aerosol Spray Can-----15 oz.1€14.77
3M 15A Non-Acid Bathroom Disinfectant Cleaner | CE9UQD 39CZ57 15A0.5 gal.Trigger Spray Bottle-0%----1€353.23
3M 59865 Neutral Floor Cleaner, Liquid, 2.5 Gallon | CE9URJ 28AD38 70103424662.5 gal.--1%----1€574.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100135693 59379 Floor Finish, Bag, 1 gal Container Size, Ready to Use, Liquid, 2PK
€930.03 /pack