3M 5929 Finishing Material, 1 Gallon, 4 Pk | CF2DZT 2JFG8

3M 7100152680 5929 Scratch Remover, Polish, 1 qt Container Size, Liquid, 14.1% VOC Content Weight %, Bottle

Item: CF2DZT Model: 7100152680Cross Ref: 2JFG8 / 5929
In Stock

Get it by Monday, Sep 29

€1,730.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Automotive Polisher
Color White
Container Type Bottle
Material Liquid
Number Of Sheets Not Applicable
Product Form Liquid
Roll Length Not Applicable
Sheet Length Not Applicable
Sheet Material Not Applicable
Sheet Width Not Applicable
Type Machine Applied

Shipping Info:

Ship weight (kg) 16.2
Ship height (cm)8.38
Ship length (cm)24.38
Ship width (cm)7.87
Country of OriginUS

Product Variants

ProductModelMPNPrice
3M 05928 Glaze, Liquid, White | CF2BTA 6KHA5 71000619517100061951€175.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100152680 5929 Scratch Remover, Polish, 1 qt Container Size, Liquid, 14.1% VOC Content Weight %, Bottle
€1,730.42 /unit