3M 577F Sanding Belt, 18 Inch Length, 1/2 Inch Width, Zirconia Alumina, 80 Grit, Medium | CE9KVF 48XD40

3M 7100040247 577F Sanding Belt, 18 Inch Length, 1/2 Inch Width, Zirconia Alumina, 80 Grit, Medium

Item: CE9KVF Model: 7100040247Cross Ref: 48XD40 / 577F
7 In Stock

Ships within 2 days via

€2.80 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Sanding Belt
Abrasive Material Aluminum , Zirconia Alumina
Abrasive Type Coated
Backing Material Polyester
Belt Joint Type Butt Joint
Bond Type Resin
Coating Coverage Closed
Color Green
Flexibility Type Full
Grade Not Applicable
Grit 80
Length 18"
Width 1/2"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelBelt WidthBelt LengthAbrasive GradeResistance PropertiesFlexibility TypeAbrasive TypeGritAbrasive MaterialPkg. Qty.Price
3M 577F Sanding Belt, 72 Inch Length, 2 Inch Width, Zirconia Alumina, 80 Grit, Medium | CE9KPU 20RU66 70103088832"72"Grade MediumWaterSingle---1€14.90
3M 577F Sanding Belt, 60 Inch Length, 37 Inch Width, Zirconia Alumina, 80 Grit, Medium | CE9KQH 48XD37 701036309037"60"Grade MediumWaterSingle---1€226.70
3M 577F Sanding Belt, 60 Inch Length, 37 Inch Width, Zirconia Alumina, 120 Grit, Fine | CE9KQJ 48XD38 710002736637"60"Grade MediumWaterSingle---1€226.70
3M 577F Sanding Belt, 60 Inch Length, 2 1/2 Inch Width, Zirconia Alumina, 60 Grit | CE9KRA 20RU65 70102990472 1/2"60"Grade CoarseWaterSingle---1€18.27
3M 577F Sanding Belt, 48 Inch Length, 6 Inch Width, Alumina Zirconia, 80 Grit, Fine, 20 Pk | CE9KRU 413X31 70001194516"48"Grade MediumWaterSingle---20€619.54
3M 577F Sanding Belt, 48 Inch Length, 2 Inch Width, Alumina Zirconia, 60 Grit, Medium | CE9KRZ 52WN60 7010363096-----Coated60Alumina Zirconia1€12.61
3M 577F Sanding Belt, 24 Inch Length, 1/2 Inch Width, Zirconia Alumina, 80 Grit, Medium | CE9KTR 48XD35 70001194551/2"24"Grade MediumWaterSingle---1€3.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100040247 577F Sanding Belt, 18 Inch Length, 1/2 Inch Width, Zirconia Alumina, 80 Grit, Medium
€2.80 /unit