3M 4646 Double Coated Tape 3/4 x 2 Inch 25 Mil, 5 Pk | AD6JFU 45J872

3M 4646 Double Coated Tape 3/4 x 2 Inch 25 Mil, 5PK

Item: AD6JFU Model: 4646Cross Ref: 45J872
7 In Stock

Ships within 2 days via

€17.37 /pkg. of 5
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Double Sided Tape
Adhesive Acrylic
Color Gray
Length 2"
Liner Color Red
Material Firm Foam
Performance Temp. 0°F to +300°F
Shape Rectangle
Thickness 25 mil.
Width 3/4"
Standards ASTM D1002, ASTM D3330, ASTM D897, UL 746C

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)3.81
Ship length (cm)15.24
Ship width (cm)0.64
HS code3919102055
Country of OriginUS

Product Variants

ProductModelTape WidthTape LengthTape ThicknessTape Backing MaterialTape ColorFoam Density TypeAdhesion To SteelShapePkg. Qty.Price
3M 4646 Double Coated Tape 1/2 Inch x 1/2 Inch, 250 Pk | AD6JEG 45J838 46461/2"1/2"1/32"Polyethylene FoamGrayFirm240 oz./in.-250€75.29
3M 4646 Double Coated Tape 3/4 Inch x 3/4 Inch, 250 Pk | AD6JEH 45J839 46463/4"3/4"1/32"Polyethylene FoamGrayFirm240 oz./in.-250€114.23
3M 4646 Double Coated Tape 1 x 2 Inch 25 Mil, 100 Pk | AD6JEJ 45J840 46461"2"1/32"Polyethylene FoamGrayFirm240 oz./in.-100€108.44
3M 4646 Double Coated Tape 1 x 3 Inch 25 Mil, 100 Pk | AD6JEK 45J841 46461"3"1/32"Polyethylene FoamGrayFirm240 oz./in.-100€142.56
3M 4646 Double Coated Tape 1 x 4 Inch 25 Mil, 100 Pk | AD6JEL 45J842 46461"4"1/32"Polyethylene FoamGrayFirm240 oz./in.-100€184.10
3M 4646 Double Coated Tape 1 x 1 Inch 25 Mil, 250 Pk | AD6JEM 45J843 46461"1"1/32"Polyethylene FoamGrayFirm240 oz./in.-250€140.46
3M 4646 Double Coated Tape 1-1/2 x 1-1/2 Inch, 100 Pk | AD6JEN 45J844 46461 1/2"1 1/2"1/32"Polyethylene FoamGrayFirm240 oz./in.-100€111.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 4646 Double Coated Tape 3/4 x 2 Inch 25 Mil, 5PK
€17.37 /pack