3M 3MWTS150 Water Softener, 10 x 10 x 44 Size, 160lbs Capacity | CE9BVF 54EJ98

3M 7100085395 3MWTS150 Multi-Tank Water Softener, Residential, 2 Tanks, 1 Inch Valve, 43000 Max. Grain Capacity

Item: CE9BVF Model: 7100085395Cross Ref: 54EJ98 / 3MWTS150
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Water Softener
Bypass Valve Full Flow
Max. Grain Capacity Duplex
Tank Material Fiberglass
Tank Type One Tank
Type Demand Initiated Regeneration

Shipping Info:

Ship weight (kg) 50.85
Ship height (cm)38.1
Ship length (cm)38.1
Ship width (cm)88.9
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall DepthOverall WidthResin QuantityResin Quantity Per TankResin Tank Overall HeightSingle Tank Regeneration Water UsedSingle Tank Maximum Flow RatePrice
3M 3MWTS200-125 Water Softener, 12 x 12 x 52 Size, 160lbs Capacity | CE9BVE 54EJ99 710008505063"12"15"2 cu. ft.2 cu. ft.54"78 gal.10.91 GPM€5,243.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100085395 3MWTS150 Multi-Tank Water Softener, Residential, 2 Tanks, 1 Inch Valve, 43000 Max. Grain Capacity