Flat Shipping
Flat Shipping at

3M 3748 TC Melt Glue Stick, 5/8 Inch Diameter, 2 Inch Length, 528 Pk | CE9XTG 2GKK7

3M 7000000879 3748 TC Hot Melt Adhesive, 5/8 Inch Dia, 2 Inch Length, Off-White, 11 lb, 528PK

Item: CE9XTG Model: 7000000879Cross Ref: 2GKK7 / 3748 TC
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€654.69 /pkg. of 528
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hot Melt Glue Stick
Characteristics Good Thermal Shock Resistance, Non Corrosive To Copper For Many Electrical Applications
Color Off White
Container Type Can
Electrically Insulating No
Glue Sticks Length 2"
Green Environmental Attribute Does Not Contain Methylene Chloride
High Tack No
Length 2"
Low Odor No
Material Fabric, Foam, Metal, Plastic, Vinyl, Wood
Materials Bonded Fabric, Foam, Metal, Plastic, Vinyl, Wood
Pressure Sensitive Yes
Product Form Smooth Sticks
Shear Strength 250 psi
Substrates Polyolefin
Temp. Range -20° to +250°
Tensile Strength 375 psi
Uv Resistant No

Shipping Info:

Ship weight (kg) 5.4225
Ship height (cm)3.05
Ship length (cm)5.08
Ship width (cm)6.6
Country of OriginUS

Product Variants

ProductModelDiameterLengthWorking TimeFull Cure TimePeel StrengthMaximum Performance TemperatureElectrically InsulatingHigh TackPkg. Qty.Price
3M 3748-PG Off White Hot Melt Glue Stick, 1 Inch Diameter, 3 Inch Length, 264 Pk | CE9UPC 2GKH5 71000055661"3"45 sec.24 hrs.18 lbs.-in.250°FNoNo264€1,196.56
3M 3748-Q Melt Glue Stick, 5/8 Inch Diameter, 8 Inch Length, 165 Pk | CE9XRV 2GKJ6 71000262545/8"8"45 sec.24 hrs.18 lbs.-in.250°FNoNo165€664.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000000879 3748 TC Hot Melt Adhesive, 5/8 Inch Dia, 2 Inch Length, Off-White, 11 lb, 528PK
€654.69 /pack