3M 341D Spiral Band, 1 Inch Diameter x 1 Inch Width, 36 Grit | CE9FXH 48WX20

3M 7100138140 340D Spiral Band, 1 Inch Diameter x 1 Inch Width, 36 Grit

Item: CE9FXH Model: 7100138140Cross Ref: 48WX20 / 340D
7 In Stock

Ships within 2 days via

€1.15 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Abrasive Spiral Band
Abrasive Material Aluminum Oxide
Abrasive Type Coated
Backing Material Cloth
Backing Weight X
Coating Coverage Closed
Color Brown
Diameter 1"
Grit 36
Max. Rpm 18000 RPM
Width 1"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelAbrasive GradeDiameterPkg. Qty.Price
3M 341D Spiral Band, 3/4 Inch Dia, 80 Grit | CE9FXE 48WX21 7100138158Grade Medium3/4"1€1.11
3M 341D Spiral Band, 1/2 Inch Width, 30000 Max. RPM | CE9FXG 48WX22 7100040573Grade Medium1/2"1€1.03
3M 341D Abrasive Spiral Band, 2 x 2 Inch, 100 Pk | CF2UGD 40E315 7100138153Extra Coarse-100€252.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100138140 340D Spiral Band, 1 Inch Diameter x 1 Inch Width, 36 Grit
€1.15 /unit