3M 314D Cloth Sheet, P120 Grit, Aluminium Oxide, 11 Inch Length, 9 Inch Width, Fine, 50 Pk | CF2MNZ 53XU38

3M 7000000358 314D Cloth Sheet, P120 Grit, Aluminium Oxide, 11 Inch Length, 9 Inch Width, Fine, 50PK

Item: CF2MNZ Model: 7000000358Cross Ref: 53XU38 / 314D
7 In Stock

Ships within 2 days via

€165.66 /pkg. of 50
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Sheet
Abrasive Grade Medium
Abrasive Material Aluminum Oxide
Backing Material Cloth
Backing Weight J
Coating Coverage Closed
Color Maroon
Grit p120
Sheet Length 11"
Sheet Width 9"
Type Coated

Shipping Info:

Ship weight (kg) 2.0475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelAbrasive GradeColorResistance PropertiesSheet WidthSheet LengthAbrasive MaterialBacking MaterialCoating CoveragePkg. Qty.Price
3M 314D Cloth Sheet, P80 Grit, Aluminium Oxide, 11 Inch Length, 9 Inch Width, Medium, 50 Pk | CF2MNV 53XU37 7000000359--Tear-----50€156.00
3M 314D Cloth Sheet, P60 Grit, Aluminium Oxide, 11 Inch Length, 9 Inch Width, Medium, 50 Pk | CF2MNW 53XU36 7000000360Grade MEDMaroon-9"11"Aluminum OxideClothClosed50€177.61
3M 314D Cloth Sheet, P240 Grit, Aluminium Oxide, 11 Inch Length, 9 Inch Width, Very Fine, 50 Pk | CF2MNX 53XU40 7000000354--Tear-----50€165.66
3M 314D Cloth Sheet, P180 Grit, Aluminium Oxide, 11 Inch Length, 9 Inch Width, Very Fine, 50 Pk | CF2MNY 53XU39 7000000356--Tear-----50€165.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000000358 314D Cloth Sheet, P120 Grit, Aluminium Oxide, 11 Inch Length, 9 Inch Width, Fine, 50PK
€165.66 /pack