3M 311-1105 Ear Plugs 33db Corded Large, 200 Pk | AD2DKZ 3NHJ6

3M 7000127207 311-1105 Ear Plug, Cylinder, 33 dB NRR, Gen Purpose, Corded, Disposable, Roll-Down, Yellow, 200PK

Item: AD2DKZ Model: 7000127207Cross Ref: 3NHJ6 / 311-1105
7 In Stock

Ships within 2 days via

€151.71 /pkg. of 200
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Ear Plugs
Color Yellow
Cord Color Blue
Cord Material Vinyl
Material PVC
Metal Detectable No
Noise Reduction Rating Nrr 33 dBA
Packaging Poly Bag
Pairs Per Package 200
Shape Cylindrical
Size L
Standards 33 DB CSA CLASS AL

Shipping Info:

Ship weight (kg) 0.828
Ship height (cm)30.48
Ship length (cm)16.26
Ship width (cm)23.37
HS code3926909980
Country of OriginUS

Product Details:

    • Corded/Without Cord (Corded)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000127207 311-1105 Ear Plug, Cylinder, 33 dB NRR, Gen Purpose, Corded, Disposable, Roll-Down, Yellow, 200PK
€151.71 /pack