3M 26116 Spray Gun Cup Lid, S25 Type, Plastic | CE9FTE 483M88

3M 7100135957 26116 Spray Gun Cup Lid, Spray Gun Adapters, S25, 1/4 Inch Female, 19 Thread BSP

Item: CE9FTE Model: 7100135957Cross Ref: 483M88 / 26116
7 In Stock

Ships within 2 days via

€48.95 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Lid
Material Stainless Steel

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)1.27
Ship length (cm)3.05
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMaterialConnection TypeTypePrice
3M 26016 Spray Gun Cup Lid, S9 Type, Plastic | CE9FRE 483M73 7100135330---€52.91
3M 26015 Spray Gun Cup Lid, S8 Type, Plastic | CE9FRF 483M72 7100135931---€48.95
3M 26008 Spray Gun Cup Lid, S7 Type, Plastic | CE9FRG 483M71 7100135833-NPS-€48.95
3M 26007 Spray Gun Cup Lid, S6 Type, Plastic | CE9FRH 483M70 7100135832-BSP-€52.91
3M 26006 Spray Gun Cup Lid, S5 Type, Plastic | CE9FRJ 483M69 7100135831---€52.91
3M 26140 Spray Gun Cup Lid, S45 Type, SS | CE9FRK 483N05 7100135336-BSP-€48.95
3M 26139 Spray Gun Cup Lid, S43 Type, Plastic | CE9FRL 483N04 7100135337-BSP-€48.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100135957 26116 Spray Gun Cup Lid, Spray Gun Adapters, S25, 1/4 Inch Female, 19 Thread BSP
€48.95 /unit