Flat Shipping
Flat Shipping at

3M 24003TRI-XC-B Sanding Sponge, 2 1/2 Inch X 4 1/2 X 1 Inch Size, Aluminum Oxide, Extra Coarse, 36 Grit | CN7WAY 375PA0

3M 24003TRI-XC-B Sanding Sponge, 2 1/2 Inch X 4 1/2 X 1 Inch Size, Aluminum Oxide, Extra Coarse, 36 Grit

Item: CN7WAY Model: 24003TRI-XC-BCross Ref: 375PA0
Limited Availability

Get it by Monday, Sep 29

This product can only be shipped in multiples of 12
Request a Quote

Payment

Delivery

Product Specifications:

Item Sanding Sponge
Abrasive Material Aluminum Oxide
Grade Extra Coarse
Grit 36
Length 4 1/2"
Mfr. Series 24003TRI-XC-B Series
Number Of Abrasive Sides 4
Resistance Properties Clog
Thickness 1"
Width 2 1/2"

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWidthLengthThicknessNumber Of Abrasive SidesGradeGritResistance PropertiesAbrasive MaterialPkg. Qty.Price
3M 11517 Sanding Sponge Vf 3-3/4 x 2-5/8 x 1 Inch, 12 Pk | AB9BUN 2AYG5 70005114007--------12-
RFQ
3M 50677 Sanding Sponge Fine 3-3/4 x 2-5/8 x 1 Inch, 12 Pk | AB9JQA 2DLF3 70005105450------Clog-12€98.74
3M 11516 Sanding Sponge Coarse 3-3/4 x 2-5/8 x 1 Inch, 12 Pk | AB9JQE 2DLF8 70005106631--------12€99.16
3M 51066 Sanding Sponge F 4-3/4 x 3-3/4 x 1/2 Inch, 250 Pk | AB9WQQ 2FWL5 51066------Water-250€604.89
3M 50673 Sanding Sponge x Fine 1 Inch, 12 Pk | AC2EGK 2JEX1 70005114015--------12-
RFQ
3M 904-ESF Contour Sanding Sponge, 4 1/2 Inch W X 5 1/2 Inch L X 3/16 Inch T, Aluminum Oxide | CN7WAH 375PE3 904-ESF--------1€4.90
3M 916DCNA Contour Sanding Sponge, 4 1/2 Inch W X 5 1/2 Inch L X 3/16 Inch T, Aluminum Oxide, 16Pk | CN7WAJ 293Y71 916DCNA--------16€163.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 24003TRI-XC-B Sanding Sponge, 2 1/2 Inch X 4 1/2 X 1 Inch Size, Aluminum Oxide, Extra Coarse, 36 Grit