3M 233+/401+ Masking Tape 1/4 inch Width Sheet, 10 Pk | AF6NEU 19YV42

3M 233+/401+ Masking Tape 1/4 inch Width Sheet, 10PK

Item: AF6NEU Model: 233+/401+Cross Ref: 19YV42
7 In Stock

Ships within 2 days via

€69.72 /pkg. of 10
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Masking Tape
Adhesive Material Rubber
Color Green
Length 1/4"
Material Smooth Crepe Paper
Performance Temp. Up To 250°F
Shape Circle
Thickness 6.7 mil.
Width 1/4"
Standards ASTM D-6123

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)0.05
Ship length (cm)15.24
Ship width (cm)10.16
HS code4811412100

Product Variants

ProductModelTape ColorTape ThicknessEnvironmentTape Backing ConstructionTape Backing MaterialTape Adhesive MaterialAdhesion To SteelWidthPkg. Qty.Price
3M 8992 Masking Tape Dark Green 1 Inch Dia, 100 Pk | AA6VWH 15C486 8992Green3.2 mil.Indoor And OutdoorFilmPolyester FilmSilicone33 oz./in.-100€22.29
3M 8992 Masking Tape Dark Green 1 Inch x 18 yard | AA6VWJ 15C487 8992Green3.2 mil.Indoor And OutdoorFilmPolyester FilmSilicone33 oz./in.-1€16.86
3M 8992 Masking Tape Dark Green 1/2 Inch x 18 yard | AA6VWK 15C488 8992Green3.2 mil.Indoor And OutdoorFilmPolyester FilmSilicone33 oz./in.-1€7.29
3M 8992 Masking Tape Dark Green 1/2 Inch Dia, 250 Pk | AA6VWL 15C489 8992Green3.2 mil.Indoor And OutdoorFilmPolyester FilmSilicone33 oz./in.-250€19.89
3M 8992 Masking Tape Dark Green 1-1/2 Inch D, 100 Pk | AA6VWM 15C490 8992Green3.2 mil.Indoor And OutdoorFilmPolyester FilmSilicone33 oz./in.-100€24.43
3M 8992 Masking Tape Dark Green 1-1/2 Inch x 18 yd | AA6VWN 15C491 8992Green3.2 mil.Indoor And OutdoorFilmPolyester FilmSilicone33 oz./in.-1€23.51
3M 8992 Masking Tape Dark Green 2 Inch Dia, 100 Pk | AA6VWP 15C492 8992-------2"100€30.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 233+/401+ Masking Tape 1/4 inch Width Sheet, 10PK
€69.72 /pack