3M 21182 Pail Contact Adhesive, 5 Gallon, Neutral | CE9UCH 2JBL8

3M 7000000917 21182 Contact Cement, 30NF, Gen Purpose, 5 gal, Pail, Clear, Water-Resistant

Item: CE9UCH Model: 7000000917Cross Ref: 2JBL8 / 21182
In Stock

Get it by Monday, Sep 29

€822.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Contact Adhesive
Characteristics High Temperature Resistant, Non-Flammable, Up To A Four Hour Bonding Range, Very High Strength
Standards CALIFORNIA AIR RESOURCES BOARD, GREENGUARD CERTIFIED, LEED, SCAQMD

Shipping Info:

Ship weight (kg) 23.4
Ship height (cm)1.27
Ship length (cm)3.05
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelContainer TypeMaximum Application TemperatureAdhesive ColorWorking TimeWater ResistanceLow OdorMaximum Performance TemperatureApplication MethodPkg. Qty.Price
3M 21180 Water Based Contact Adhesive, 1 qt, Nonflammable, Neutral | CE9BWY 3XH47 7000046567Can65°FClear30 min.Water ResistantYes180°FBrush On, Roll On, Spray On1€100.49
3M 30NF Water Based Contact Adhesive, 1 qt, Nonflammable, Green | CE9BWZ 3XH48 7100017732Jug225°FGreen30 min.Water ResistantYes180°FBrush On, Roll On, Spray On1€99.26
3M 21187 Pail Contact Adhesive, 5 Gallon, Green | CE9UCJ 2JBJ3 7000121383Pail200°FGreen30 min.Water ResistantYes180°FBrush On, Roll On, Spray On1€842.02
3M 30NF Open Head Drum Contact Adhesive, 55 Gallon, Green | CE9UNP 2JBP9 7000121384Drum65°FGreen30 min.Water ResistantYes180°FBrush On, Roll On, Spray On1€7,806.03
3M 30NF Open Head Drum Contact Adhesive, 55 Gallon, Green | CE9UNQ 2JBU4 7000121382Drum65°FClear30 min.Water ResistantYes180°FBrush On, Roll On, Spray On1€7,806.03
3M 30NF Open Head Drum Contact Adhesive, 55 Gallon, Green, 4 Pk | CE9UNR 2JCE9 7100071654Can200°FGreen30 min.Water ResistantYes180°FBrush On, Roll On, Spray On4€992.66
3M 21181 Contact Adhesive, 1 Gallon, Green, 4 Pk | CF2LUW 2JBR1 7000046568Can200°FClear30 min.Water ResistantYes180°FBrush On, Roll On, Spray On4€1,043.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000000917 21182 Contact Cement, 30NF, Gen Purpose, 5 gal, Pail, Clear, Water-Resistant
€822.06 /unit