3M 18082 Conditioning Disc Aluminium Oxide 3 Inch Coarse Tr, 100 Pk | AB9WMN 2FVG9

3M 7000042733 Conditioning Disc Aluminium Oxide 3 Inch Coarse Tr, 100PK

Item: AB9WMN Model: 7000042733Cross Ref: 2FVG9
7 In Stock

Ships within 2 days via

€718.00 /pkg. of 100
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Locking Sanding Disc
Abrasive Grade Coarse
Abrasive Material Aluminum Oxide
Abrasive Type Non Woven
Attaching System TR
Color Brown
Diameter 3"
Part Number 61500141835

Shipping Info:

Ship weight (kg) 1.7775
Ship height (cm)17.27
Ship length (cm)29.72
Ship width (cm)30.73
HS code6805100000
Country of OriginUS

Product Variants

ProductModelQuick Change SystemDiameterAbrasive MaterialAbrasive GradePkg. Qty.Price
3M 22408 Locking Disc Aluminium Oxide 1-1/2 Inch 100 Grit Tr, 50 Pk | AA9NUZ 1EFC8 7000045101TR---50€75.03
3M 15908 High Strength Disc Aluminium Oxide 3 Inch Vf Tr, 100 Pk | AB9BPJ 2AXU3 7010309326----100€418.65
3M 76429 Locking Disc Aluminium Oxide 4 Inch 36 Grit Tr, 100 Pk | AB9CCM 2BAF8 7000148152TR---100€579.63
3M 15907 High Strength Disc Aluminium Oxide 2 Inch Vf Tr, 200 Pk | AB9JGW 2DHF8 7000000709-2"Aluminum OxideVery Fine200€412.83
3M 15914 High Strength Disc Aluminium Oxide 3 Inch Med Tr, 100 Pk | AB9JGY 2DHG4 7000045959----100€678.87
3M 15913 High Strength Disc Aluminium Oxide 2 Inch Med Tr, 200 Pk | AB9WLY 2FVC5 7000000710----200€759.28
3M 30005 Conditioning Disc Aluminium Oxide 2 Inch Fin Tr, 200 Pk | AB9WQF 2FWJ2 7100034847----1€694.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000042733 Conditioning Disc Aluminium Oxide 3 Inch Coarse Tr, 100PK
€718.00 /pack