3M 17637 Sanding Hand Pad Alum.silicate Sf, 60 Pk | AB9JNX 2DKV6

3M 7000120879 Sanding Hand Pad Alum.silicate Sf, 60PK

Item: AB9JNX Model: 7000120879Cross Ref: 2DKV6
7 In Stock

Ships within 2 days via

€193.86 /pkg. of 60
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Sanding Hand Pad
Abrasive Material Non Abrasive
Abrasive Type Non Woven
Color White
Function Light Cleansing, Clean And Finish
Grade Super Fine
Grit Type 2500
Length 9"
Width 6"

Shipping Info:

Ship weight (kg) 1.5075
Ship height (cm)24.64
Ship length (cm)51.31
Ship width (cm)16.26
HS code6805200000
Country of OriginCA

Product Variants

ProductModelPad WidthAbrasive TypePad LengthPkg. Qty.Price
3M 18451 Sanding Hand Pad Alum. Oxide Medium, 40 Pk | AB9JHD 2DHJ1 70000007156"-9"40€299.60
3M 10115 Sanding Wool Pad Coarse Black, 18 Pk | AB9JPZ 2DLF2 B00051157---18€159.51
3M 10116 Sanding Wool Pad Medium Black, 18 Pk | AB9JQD 2DLF7 70005078368---18€142.05
3M 10120 Sanding Wool Pad Extra Fine Gray, 18 Pk | AC2EDP 2JDU1 70070594885---18€142.05
3M 04029 Sanding Hand Pad Alum. Oxide Vf | AE2WCT 4ZR10 040296"-9"1€3.01
3M 65055 Sanding Hand Pad Alum. Oxide Medium | AE2WCU 4ZR11 650556"Non Woven9"1€8.75
3M 65056 Sanding Hand Pad Silicon Carbide Med | AE2WCV 4ZR12 650566"Non Woven9"1€5.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000120879 Sanding Hand Pad Alum.silicate Sf, 60PK
€193.86 /pack