3M 13802 Abrasive Star Aluminium Oxide 3 Inch Very Fine | AE2WFU 4ZR91

3M 13802 Abrasive Star Aluminium Oxide 3 Inch Very Fine

Item: AE2WFU Model: 13802Cross Ref: 4ZR91
7 In Stock

Ships within 2 days via

€16.42 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Abrasive Star
Abrasive Material Aluminum Oxide
Color Blue
Diameter 3"
Grade Very Fine
Max. Rpm 18000 RPM

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.51
Ship length (cm)7.62
Ship width (cm)7.62
HS code6805305000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 13802 Abrasive Star Aluminium Oxide 3 Inch Very Fine
€16.42 /unit