Flat Shipping
Flat Shipping at

3M 07747 Sanding Hand Pad Roll Coarse 15 Feet, 3 Pk | AB9WUW 2FXU6

3M 7000046123 07747 Primer Prep Scuff, 4-3/4 Inch x 15 Ft., 3 Each Case

Item: AB9WUW Model: 7000046123Cross Ref: 2FXU6 / 07747
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€158.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Sanding Hand Pad Roll
Abrasive Material Aluminum Oxide
Color Maroon
Grade Very Fine
Grit 320 to 400
Length 6"
Sheets Per Roll 30
Width 4 3/4"

Shipping Info:

Ship weight (kg) 1.71
Ship height (cm)26.16
Ship length (cm)46.48
Ship width (cm)26.16
HS code6805200000
Country of OriginCN

Product Variants

ProductModelGradePkg. Qty.Price
3M 07748 Sanding Hand Pad Roll Silicon Carbide P100, 3 Pk | AB9JJN 2DJA4 7000121002Ultra Fine3€133.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000046123 07747 Primer Prep Scuff, 4-3/4 Inch x 15 Ft., 3 Each Case
€158.68 /unit