3M 06560 White Marine Adhesive Sealant, Polyurethane, 10.0 Oz Cartridge, 12 Pk | CE9BQJ 2JBK5

3M 7100006227 06560 Polyurethane Adhesive Sealant, 4200 FC, White, 10 oz Container Size, Cartridge

Item: CE9BQJ Model: 7100006227Cross Ref: 2JBK5 / 06560
7 In Stock

Ships within 2 days via

€669.74 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Sealant
Color White
Flash Point Not Specified
Full Cure Time 1 Days
Performance Temp. Range +40°F to +190°F
Size 10 oz.
Specific Gravity 1.18
Standards ASTM C661, ASTM D412

Shipping Info:

Ship weight (kg) 4.9725
Ship height (cm)1.27
Ship length (cm)3.05
Ship width (cm)2.54
Country of OriginFR

Product Variants

ProductModelApplicationContainer SizeContainer TypeWorking TimeSealant BaseSealant PropertiesElongationFinishing FeaturesPrice
3M 06564 Black Marine Adhesive Sealant, Polyurethane, 10.0 Oz Cartridge, 12 Pk | CF2PJP 2JBK6 7000120497Marine10 oz.Cartridge50 min.PolyurethaneFlexible250%Paintable€669.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100006227 06560 Polyurethane Adhesive Sealant, 4200 FC, White, 10 oz Container Size, Cartridge
€669.74 /unit