Flat Shipping
Flat Shipping at

3M 06540 Specialty Coated Masking Paper White | AC2KDA 2KUT8

3M 7010362162 06540 Specialty Coated Masking Paper White

Item: AC2KDA Model: 7010362162Cross Ref: 2KUT8 / 06540
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€219.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Specialty Coated Masking Paper
Nominal Length 750 ft.
Nominal Width 3 ft.
Standards ASTM D645, ASTM D646, ASTM D828

Shipping Info:

Ship weight (kg) 8.6085
Ship height (cm)94.23
Ship length (cm)13.21
Ship width (cm)13.97
HS code4811596000
Country of OriginUS

Product Variants

ProductModelPaper WeightPrice
3M 06539 Specialty Coated Masking Paper White | AC2KCZ 2KUT7 700002960724 lbs.€151.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7010362162 06540 Specialty Coated Masking Paper White
€219.66 /unit