3M 06026 Marine Gelcoat Compound, High Gloss, 50 lb, Drum, White | CE9XWR 6KHC1

3M 7010325986 06026 Marine Gelcoat Compound, Compound, 50 gal Container Size, Gel, 27.4% VOC Content Weight %

Item: CE9XWR Model: 7010325986Cross Ref: 6KHC1 / 06026
In Stock

Get it by Monday, Sep 29

€1,020.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Compound
Color White
Compound Type Gelcoat Compound
Container Size 50 lbs.
Container Type Pail
End Use Operation High Gloss
Type High Gloss

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)1.27
Ship length (cm)3.05
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMPNPrice
3M 05955 Rubbing Compound, Emulsion, 1 Gallon, Bottle, Brown | CE9LTE 6KHC0 70000003417000000341€219.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7010325986 06026 Marine Gelcoat Compound, Compound, 50 gal Container Size, Gel, 27.4% VOC Content Weight %
€1,020.17 /unit