Flat Shipping
Flat Shipping at

3M 05955 Rubbing Compound, Emulsion, 1 Gallon, Bottle, Brown | CE9LTE 6KHC0

3M 7000000341 05955 Rubbing Compound, Compound, 1 gal Container Size, Liquid, Bottle

Item: CE9LTE Model: 7000000341Cross Ref: 6KHC0 / 05955
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€219.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Compound
Color Brown
Container Size 1 gal.
Container Type Bottle
Type Emulsion

Shipping Info:

Ship weight (kg) 5.13
Ship height (cm)1.27
Ship length (cm)3.05
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMPNPrice
3M 06026 Marine Gelcoat Compound, High Gloss, 50 lb, Drum, White | CE9XWR 6KHC1 70103259867010325986€1,020.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000000341 05955 Rubbing Compound, Compound, 1 gal Container Size, Liquid, Bottle
€219.95 /unit