WHEELER-REX Hydraulic Pipe Cutter


Filter
StyleModelLengthPressure RangePipe Dia.PressureOil CapacityWall ThicknessPrice (ex. VAT)
A
2990-8
37 1/2"8700 psi to 9000 psi--1 qtVaries€4,000.09
A
2990-10
37 1/2"8700 psi to 9000 psi--1 qtVaries€4,140.80
A
2990-12
37 1/2"8700 psi to 9000 psi--1 qtVaries€4,321.71
A
2990-15
37 1/2"8700 psi to 9000 psi--1 qtVaries€4,502.61
A
2990-6
37 1/2"8700 psi to 9000 psi--1 qtVaries€3,211.82
B
3890-15
38"5700 psi to 6000 psi4" to 15"-1 qtVaries€6,542.86
B
3890-18
38"5700 psi to 6000 psi4" to 18"-1 qtVaries€6,944.88
B
3890-24
38"5700 psi to 6000 psi4" to 24"-1 qtVaries€7,517.76
C
5590-20
38"900 psi to 9700 psi--1 qtVaries€9,226.33
C
5590-24
38"900 psi to 9700 psi--1 qtVaries€10,110.79
C
5590-36
38"900 psi to 9700 psi-900 psi to 9700 psi1 qtVaries€12,794.26
B
3890-12
38"5700 psi to 6000 psi4" to 12"-1 qtVaries€4,987.61
C
5590-18
38"9000 psi to 9700 psi-9000 psi to 9700 psi1 qtVaries€7,124.54

We are here to help!

Looking for a part not listed here?