VICKERS Hydraulic Valve Solenoid


Filter
StyleModelFlow RateMax. PressureCenter PositionNumber Of PositionsHeightLengthWidthGpm @ 3000 PsiPrice (ex. VAT)
A
02-144984
10 GPM5075 psiTandem Center33 3/5"8 3/5"2"10 GPM€838.16
B
02-101991
12 GPM3000 psi-34 11/25"9.26"2.83"12 GPM€1,418.18
B
02-119859
12 GPM3000 psiTandem Center34 11/25"9.26"2.83"12 GPM€1,315.52
C
02-110416
16 GPM5075 psiClosed Center23 3/5"8 3/5"2"16 GPM€689.71
A
02-144938
16 GPM5075 psiTandem Center33 3/5"8 3/5"2"16 GPM€771.73
C
859159
21 GPM5075 psiClosed Center23 3/5"8 3/5"2"21 GPM€642.62
A
859161
21 GPM5075 psiClosed Center33 3/5"8 3/5"2"21 GPM€809.14
B
02-119475
24 GPM3000 psiFloat Center34 11/25"9.26"2.83"24 GPM€1,270.07
B
02-119590
24 GPM3000 psi-34 11/25"9.26"2.83"24 GPM€1,604.67

Hydraulic Valve Solenoid

Vickers solenoid-operated directional control valves are used for directing and stopping the fluid flow at any point in a hydraulic system. These ATEX-approved valves have been designed and developed for equipment installed in potentially explosive atmospheres and offer multi-fluid capability without the additional need for changing seals. They are capable of handling a maximum flow rate of 80 L/min and are available in maximum pressure ratings of 3000 psi and 5075 psi on Raptor Supplies.

We are here to help!

Looking for a part not listed here?