SIGNODE Steel Strapping


Filter
StyleModelBreaking StrengthWindStrapping ApplicationStrap WidthThicknessLengthWidthCore WidthPrice (ex. VAT)
A
2X2071
1170 lbs.OscillatedStandard Duty Steel1/2"0.02"3087 ft.1/2"3"€400.22
A
2X1530
1275 lbs.MW--0.017"3635 ft.1/2"--
RFQ
A
2X2072
1460 lbs.OscillatedStandard Duty Steel5/8"-2478 ft.5/8"16"€382.80
A
2X2073
1750 lbs.OscillatedStandard Duty Steel3/4"0.02"2058 ft.3/4"3"€370.52
B
3/4X0.017" APEX PLUS COIL
1900 lbs.RW--0.017"300 ft.3/4"--
RFQ
A
2X2096
1950 lbs.OscillatedStandard Duty Steel3/4"0.023"1795 ft.3/4"16"€388.99
C
2X2056
2250 lbs.OscillatedHigh Tensile Steel3/4"-2060 ft.3/4"16"€515.85
C
2X1535
2800 lbs.OscillatedHigh Tensile Steel3/4"0.025"1648 ft.3/4"16"€496.95
C
2X1943
3400 lbs.OscillatedHigh Tensile Steel3/4"0.029"1428 ft.3/4"3"€434.90

We are here to help!

Looking for a part not listed here?