SALSBURY INDUSTRIES Cell Phone Locker, Resettable Combination Lock


Filter
StyleModelLock TypeOverall WidthOverall HeightOverall DepthNumber Of LockerDepthWidthHeightPrice (ex. VAT)
A
19178-35SRC
-----8 3/4"35 3/4"40 3/4"€3,564.00
B
19045-12SSC
-----6 1/4"24"25 1/2"-
RFQ
C
19155-20SSC
-----6 1/4"30 1/2"--
RFQ
D
19155-15ZSC
-----6 1/4"24"31"-
RFQ
E
19155-16ASC
-----6 1/4"30 1/2"--
RFQ
F
19158-16SSC
-----9 1/4"30 1/2"31"€1,845.00
G
19158-16SRC
-----8 3/4"29 1/4"29 3/4"€1,845.00
H
19158-16ZSC
-----9 1/4"30 1/2"31"€1,845.00
I
19158-16ZRC
-----8 3/4"29 1/4"29 3/4"€1,845.00
J
19158-16ASC
-----9 1/4"30 1/2"-€1,845.00
K
19158-16ARC
-----8 3/4"29 1/4"29 3/4"€1,845.00
L
19158-10SSC
-----9 1/4"30 1/2"--
RFQ
M
19158-10SRC
-----8 3/4"29 1/4"29 3/4"-
RFQ
N
19158-10ZSC
-----9 1/4"30 1/2"--
RFQ
O
19158-10ZRC
-----8 3/4"29 1/4"29 3/4"-
RFQ
P
19038-09SSC
-----9 1/4"-20"-
RFQ
Q
19165-20ZSC
-----6 1/4"-36 1/2"-
RFQ
R
19035-09ARC
-----5 3/4"-18 3/4"-
RFQ
S
19175-35SSC
-----6 1/4"37"42"-
RFQ
T
19175-21ZRC
-----5 3/4"22 3/4"40 3/4"-
RFQ
U
19175-24ASC
-----6 1/4"30 1/2"--
RFQ
V
19175-14ARC
-----5 3/4"-40 3/4"-
RFQ
W
19168-30SSC
-----9 1/4"37"36 1/2"-
RFQ
X
19165-18SRC
-----5 3/4"---
RFQ
Y
19165-20ZRC
-----5 3/4"29 1/4"--
RFQ
Z
19155-09ARC
-----5 3/4"-29 3/4"-
RFQ
A1
19155-20SRC
-----5 3/4"29 1/4"29 3/4"-
RFQ
B1
19148-07SRC
-----8 3/4"---
RFQ
C1
19148-20ZRC
-----8 3/4"35 3/4"24 1/4"-
RFQ
D1
19148-14ARC
-----8 3/4"29 1/4"24 1/4"-
RFQ
E1
19155-09ASC
-----6 1/4"17 1/2"31"-
RFQ
F1
19165-18SSC
-----6 1/4"24"36 1/2"-
RFQ
G1
19145-20ZRC
-----5 3/4"35 3/4"--
RFQ
H1
19075-14ZRC
-----5 3/4"-40 3/4"-
RFQ
I1
19048-20SRC
-----8 3/4"35 3/4"24 1/4"-
RFQ
J1
19048-20ZSC
-----9 1/4"37"--
RFQ
K1
19178-35ARC
-----8 3/4"35 3/4"40 3/4"€3,564.00
L1
19178-24SSC
-----9 1/4"30 1/2"42"€2,650.50
M1
19178-14SRC
-----8 3/4"-40 3/4"-
RFQ
N1
19168-18SRC
-----8 3/4"---
RFQ
O1
19168-20ZRC
-----8 3/4"29 1/4"--
RFQ
P1
19165-10ARC
-----5 3/4"16 1/4"--
RFQ
Q1
19155-15ZRC
-----5 3/4"-29 3/4"-
RFQ
R1
19155-16ARC
-----5 3/4"29 1/4"29 3/4"-
RFQ
S1
19138-09SRC
-----8 3/4"22 3/4"--
RFQ
T1
19075-21SRC
-----5 3/4"-40 3/4"-
RFQ
U1
19075-24ZSC
-----6 1/4"30 1/2"42"-
RFQ
V1
19058-15SRC
-----8 3/4"---
RFQ
W1
19165-10ASC
-----6 1/4"17 1/2"36 1/2"-
RFQ
X1
19058-10ZRC
-----8 3/4"29 1/4"--
RFQ
Y1
19055-09ARC
-----5 3/4"16 1/4"--
RFQ
Z1
19055-20SSC
-----6 1/4"30 1/2"31"-
RFQ
A2
19055-15SRC
-----5 3/4"22 3/4"29 3/4"-
RFQ
B2
19048-12ASC
-----9 1/4"24"25 1/2"-
RFQ
C2
19178-35ASC
-----9 1/4"37"42"€3,564.00
D2
19045-20ASC
-----6 1/4"37"25 1/2"-
RFQ
E2
19045-14ASC
-----6 1/4"30 1/2"25 1/2"-
RFQ
F2
19175-21ZSC
-----6 1/4"---
RFQ
G2
19175-24ZRC
-----5 3/4"29 1/4"40 3/4"-
RFQ
H2
19038-10ASC
-----9 1/4"30 1/2"20"-
RFQ
I2
19035-09ZRC
-----5 3/4"22 3/4"--
RFQ

We are here to help!

Looking for a part not listed here?