INTERTAPE Filament Tape


Filter
StyleModelThicknessAdhesive MaterialPerformance Temp.ColorPkg. Qty.Price (ex. VAT)
A
RG300.41G
4 mil.Synthetic Rubber-Clear36€142.00
A
RG300.39G
4 mil.Synthetic Rubber-Clear72€163.12
A
RG300.44G
4 mil.Synthetic Rubber-Clear16€168.78
B
RG315.3G
4.2 mil.Synthetic Rubber-Clear48€224.14
A
RG315.5G
4.2 mil.Synthetic Rubber-Clear24€255.56
A
RG316.3G
6.1 mil.Synthetic Rubber-Clear48€288.84
A
RG316.2G
6.1 mil.Synthetic Rubber-Clear72€336.41
A
RG316.4G
6.1 mil.Synthetic Rubber-Clear36€293.09
A
RG316.5G
6.1 mil.Synthetic Rubber-Clear24€319.43
C
RG16..36G
7.5 mil.Natural Rubber+32°F to +200°FClear36€566.63
C
RG16..38G
7.5 mil.Natural Rubber+32°F to +200°FClear16€643.00
C
RG16..42G
7.5 mil.Natural Rubber+32°F to +200°FClear24€437.22
C
RG16..37G
7.5 mil.Natural Rubber+32°F to +200°FClear24€711.91
C
RG16..34G
7.5 mil.Natural Rubber+32°F to +200°FClear72€389.08
C
RG16..35G
7.5 mil.Natural Rubber+32°F to +200°FClear48€373.79

Filament Tape

Filament tapes from Intertape are ideal for strapping, bundling and high-temperature splicing applications. These tapes feature biaxially oriented polypropylene / reinforced fiberglass construction to withstand temperatures ranging from 32 degrees to 200 degrees Fahrenheit and natural / synthetic rubber adhesive to offer an adhesion strength of up to 70 oz/in and a maximum tensile strength of 350 lb/in.

We are here to help!

Looking for a part not listed here?