IMPERIAL Tubing Bender


Filter
StyleModelCenterline Bend RadiusHandle TypeOverall LengthOutside Dia. TubingBend AngleTypePrice (ex. VAT)
A
364-FHB-04
0.562"Swivels10"1/4"0° to 180°-€132.58
A
364-FHB-05
0.688"Swivels To Complete Bend10"5/16"0° to 180°Lever€141.11
A
364-FHB-06
0.938"Swivels14"3/8"0° to 180°Lever€139.87
A
364-FHB-08
1 1/2"Swivels19"1/2"0° to 180°Lever€207.02

Tubing Bender

Imperial lever-type tubing benders are used to create smooth, tight radius bends in soft copper and aluminium tubing, up to 180 degrees. These tubing benders feature a swivel handle, which can be repositioned midway through a bend, for less manual effort and better control. They come with calibrated angle markings, from 0 to 180 degrees, to indicate the angle of bend. Choose from a wide range of these tubing benders available in lengths ranging from 10 to 19 inches on Raptor Supplies.

We are here to help!

Looking for a part not listed here?