HOBART Wire Feed Welder


Filter
StyleModelOverall HeightOverall WidthMild Steel Material ThicknessRated OutputOutput RangePhaseOverall DepthPrice (ex. VAT)
A
500553
12 3/8"10 5/8"24 ga. to 3/8"90A@19V DC/150A@23V DC-119 1/2"€1,871.43
A
500554
12.38"10.63"24 ga. to 5/16"[email protected] DC25-190A1-€1,503.76
B
500559
12.38"10.63"24 ga. to 1/4"[email protected] DC25-140A119 1/2"€1,118.22

Wire Feed Welder

Hobart Handler Series wire feed welders are designed for use in maintenance, construction, aircraft manufacturing & marine industries for providing high-quality welds of different metals, such as steel, stainless steel & aluminium. These MIG (metal inert gas) welders are ideal for thin & medium thickness metal sheet welding operations and use shielding gas (sold separately) for their operation. The Hobart Handler 190 MIG welders feature enhanced magnetics & speed control for improved bead appearance and arc performance & come integrated with a standard spool gun control circuit & SpoolRunner 100 spool gun to easily feed wires that are otherwise difficult to feed through MIG torches. Apart from these facilities, the portable Handler 140 welders further come equipped with 5-position voltage control for accurate arc setting, Quick Select drive roll mechanism for fast setup, polarity changeover for conveniently changing the polarity between the solid or tubular wire and a thermal overload protection system for preventing overheating conditions. These high-performance wire feed welders are offered in wire sizes up to 0.045 inches & duty-cycle up to 30 per cent.

We are here to help!

Looking for a part not listed here?