EXTECH Manometer


Filter
StyleModelPressure RangeAccuracyResolutionDisplay SizeOperating Temp. RangeBattery TypeInterfaceData StoragePrice (ex. VAT)
A
407910
-29 psi to +29 psi-1% to +1%0.5 in. wc-+32°F to +122°F---€443.57
B
HD755
0 in. wc to 13.85 in. wc-0.3% to +0.3%0.01 in. wc-+32°F to +122°F9VUSBPC Via USB Interface€416.87
C
HD700
0 psi to 2 psi-0.3% to +0.3%0.01 in. wc3.5"+32°F to +122°F9VUSBPC Via USB Interface€379.82
D
HD750
0 psi to 5 psi-0.3% to +0.3%0.1 in. wc-+32°F to +122°F9VUSBPC Via USB Interface€419.18

We are here to help!

Looking for a part not listed here?