ENPAC Overpack/Salvage Drum


Filter
StyleModelOutside Dia.Overall HeightInside Dia.Load CapacityTop O.d.VolumeBody ColorMaterial ThicknessPrice (ex. VAT)
A
1230-YE
22 1/4"30"21 1/2"220 lbs.22 1/4"30 gal.Yellow-€169.60
B
1220-YE
22 1/4"19"21 1/2"-22 1/4"20 gal.Yellow-€135.78
C
1259-YE
24"45 3/8"18 1/2"275 lbs.24"50 gal.Yellow-€504.50
D
1065-YE
27 3/4"37 1/2"23"440 lbs.27 3/4"65 gal.Yellow-€422.86
E
1299-YE
31 1/8"47 1/2"25 3/4"250 lbs.31 3/8"95 gal.Yellow-€547.03
F
1037-YE
31 1/8"41 1/2"25 3/4"650 lbs.-95 gal.---
RFQ
G
1095-YE
31 1/8"40"25 3/4"-31 1/2"-Yellow-€452.44
H
1040-YE
32"45"24"650 lbs.--Yellow1/4"€567.58
I
1295-YE
32"44"27"650 lbs.32"95 gal.Yellow-€580.75
J
1180-YE
41"57"28"2500 lbs.40 1/4"-Yellow1/4"€1,480.43
K
1051-YE
71"69"48"5000 lbs.71"-Yellow1/4"€3,644.20
RFQ

We are here to help!

Looking for a part not listed here?