CHICAGO-LATROBE High Speed Steel Jobber Drill Bit, P3 Split Point


Filter
StyleModelDecimal EquivalentShank Dia.Overall LengthFlute LengthFinishMax. Drilling DepthHelix AngleCoolant FedPrice (ex. VAT)
A
41693
--3 1/8"2"Tin Coat-28°Non-Coolant Through€6.64
B
42622
--4 3/4"-TiAlN Coat2 9/16"28°Non-Coolant Through€28.97
B
42791
-23/64"5"3 5/8"TiAlN Coat-28°Non-Coolant Through€36.09
A
41787
--4 3/4"-Tin Coat2 9/16"28°Non-Coolant Through€22.44
A
41688
--3 1/4"2.172"Tin Coat-+21° to +34°Non-Coolant Through€6.85
A
41750
0.01351/64"3/4"1/8"Tin Coat3/32"28°Non-Coolant Through€13.98
A
41749
0.01451/64"3/4"1/8"Tin Coat3/32"28°Non-Coolant Through€13.98
A
41748
0.0161/64"7/8"3/16"Tin Coat1/8"28°Non-Coolant Through€13.98
A
41747
0.0181/64"-3/16"Tin Coat1/8"28°Non-Coolant Through€13.98
A
41746
0.021/64"-3/16"Tin Coat1/8"28°Non-Coolant Through€11.09
A
41745
0.0211/64"1"1/4"Tin Coat3/16"28°Non-Coolant Through€9.75
A
41744
0.02251/64"-1/4"-3/16"28°Non-Coolant Through€8.51
A
41743
0.0241/64"1 1/8"5/16"Tin Coat15/64"28°Non-Coolant Through€8.51
A
41742
0.0251/64"1 1/8"5/16"Tin Coat15/64"28°Non-Coolant Through€8.51
A
41740
0.0281/64"1 1/4"3/8"Tin Coat9/32"28°Non-Coolant Through€7.75
A
41739
0.02921/64"1 3/8"1/2"Tin Coat3/8"28°Non-Coolant Through€7.75
A
41738
0.0311/64"1 3/8"1/2"Tin Coat3/8"28°Non-Coolant Through€7.05
B
42602
0.03131/64"1 3/8"1/2"-3/8"28°Non-Coolant Through€7.81
A
43602
0.03131/64"1 3/8"1/2"TiCN Coated3/8"28°Non-Coolant Through€7.58
A
41737
0.0321/32"1 3/8"1/2"Tin Coat3/8"28°Non-Coolant Through€7.05
A
41736
0.0331/32"1 3/8"1/2"Tin Coat3/8"28°Non-Coolant Through€7.05
A
41735
0.035"0.035"1 1/2"-Tin Coat15/32"28°Non-Coolant Through€7.05
A
41734
0.0361/32"1 1/2"5/8"Tin Coat15/32"28°Non-Coolant Through€7.05
A
41733
0.0371/32"1 1/2"5/8"Tin Coat15/32"28°Non-Coolant Through€7.05
A
41732
0.0381/32"1 1/2"5/8"Tin Coat15/32"28°Non-Coolant Through€7.05
A
41731
0.0391/32"-11/16"Tin Coat1/2"28°Non-Coolant Through€7.05
A
41729
0.0411/32"1 5/8"11/16"Tin Coat1/2"28°Non-Coolant Through€6.49
A
41728
0.0421/32"1 5/8"11/16"Tin Coat1/2"28°Non-Coolant Through€6.49
A
41727
0.0431/32"1 3/4"-Tin Coat9/16"28°Non-Coolant Through€6.49
A
41726
0.04651/32"1 3/4"-Tin Coat9/16"28°Non-Coolant Through€6.49
B
42603
0.04693/64"1 3/4"3/4"TiAlN Coat9/16"28°Non-Coolant Through€7.75
A
43603
0.04693/64"1 3/4"-TiCN Coated9/16"28°Non-Coolant Through€7.41
A
41725
0.0523/64"1 7/8"7/8"Tin Coat21/32"28°Non-Coolant Through€6.49
A
41724
0.0553/64"1 7/8"7/8"Tin Coat21/32"28°Non-Coolant Through€6.49
A
41723
0.05953/64"1 7/8"7/8"Tin Coat21/32"28°Non-Coolant Through€6.49
A
43604
0.06251/16"1 7/8"7/8"TiCN Coated21/32"28°Non-Coolant Through€7.41
B
42604
0.06251/16"1 7/8"7/8"-21/32"28°Non-Coolant Through€7.83
A
41722
0.06351/16"1 7/8"7/8"Tin Coat21/32"28°Non-Coolant Through€5.60
A
41721
0.0671/16"2"1"Tin Coat3/4"28°Non-Coolant Through€5.60
A
41720
0.071/16"2"1"Tin Coat3/4"28°Non-Coolant Through€5.60
A
41719
0.0731/16"2"1"Tin Coat3/4"28°Non-Coolant Through€5.60
A
41718
0.0761/16"2"1"-3/4"28°Non-Coolant Through€5.60
A
43605
0.07815/64"2"1"TiCN Coated3/4"28°Non-Coolant Through€7.37
B
42605
0.07815/64"2"1"-3/4"28°Non-Coolant Through€7.93
A
41717
0.07855/64"2"1"Tin Coat3/4"28°Non-Coolant Through€5.60
A
41716
0.0815/64"2 1/8"1 1/8"Tin Coat27/32"28°Non-Coolant Through€5.60
A
41715
0.0825/64"2 1/8"1 1/8"Tin Coat27/32"28°Non-Coolant Through€5.60
A
41714
0.0865/64"2 1/8"1 1/8"Tin Coat27/32"28°Non-Coolant Through€5.60
A
41713
0.0895/64"2 1/4"1 1/4"Tin Coat15/16"28°Non-Coolant Through€5.60
A
41712
0.09355/64"2 1/4"1 1/4"Tin Coat15/16"28°Non-Coolant Through€5.65
B
42606
0.09383/32"---15/16"28°Non-Coolant Through€7.96
A
43606
0.09383/32"2 1/4"1 1/4"TiCN Coated15/16"28°Non-Coolant Through€7.47
A
41711
0.0963/32"2 3/8"-Tin Coat1 1/32"28°Non-Coolant Through€5.83
A
41710
0.0983/32"2 3/8"-Tin Coat-28°Non-Coolant Through€5.83
A
41709
0.09953/32"2 3/8"1 3/8"Tin Coat-28°Non-Coolant Through€6.02
A
41705
0.117/64"2 5/8"1 1/2"Tin Coat1 1/8"28°Non-Coolant Through€6.24
A
41701
0.127/64"2 3/4"1 5/8"Tin Coat-28°Non-Coolant Through€6.24
A
41698
0.14"0.14"2 7/8"1 3/4"-1 5/16"+21° to +34°Non-Coolant Through€6.64
A
41685
0.1811/64"3 3/8"2 3/16"Tin Coat1 5/8"28°Non-Coolant Through€8.20
A
41707
0.1043/32"2 1/2"1 7/16"Tin Coat1 1/16"28°Non-Coolant Through€6.20
A
41704
0.1117/64"2 5/8"1 1/2"Tin Coat1 1/8"28°Non-Coolant Through€6.24

We are here to help!

Looking for a part not listed here?