BENCHMARK SCIENTIFIC Digital Hotplate Stirrers


Benchmark Scientific digital hotplate stirrers benefit laboratories by creating homogenous solutions for sample preparation and analysis.

Filter
StyleModelVoltagePlate ShapeOverall LengthPlate WidthPlate MaterialOverall HeightOverall WidthWattagePrice (ex. VAT)
A
S1005
-Rectangular12"3 3/8"----€151.39
B
H4000-S-E
--------€291.42
C
H3770-SE
--------€311.66
D
H3770-HS-E
--------€473.56
A
S1005-E
-Rectangular4 3/4"3 3/8"----€137.60
C
H3770-S
--------€311.66
C
H3770-HS
--------€473.56
E
H4000-HS-E
--------€440.55
F
IPS7101-150
120Rectangle24 2/5"1/5"Ceramic6 1/2"19.7"80 W€4,112.34
F
IPS7101-50
120Rectangle16.7"11 4/5"Ceramic3 1/2"11 4/5"30 W€1,426.10
C
H3710-S
120-230VSquare16.7"10"Ceramic4 1/2"11 3/5"750 W€659.31
C
H3710-HS
120/230VSquare16.7"10"Ceramic4 1/2"11 3/5"750 W€913.19
G
H4000-HS
120/230V AC-4 1/2"-Ceramic4 1/2"8"500 W€529.37
C
H3710-HS-E
120/230V AC-------€851.57
F
IPS7101-50-E
230Rectangle16.7"11 4/5"Ceramic3 1/2"11 4/5"30 W€1,485.91
F
IPS7101-150-E
230Rectangle24 2/5"1/5"Ceramic6 1/2"19.7"80 W€4,285.38
H
IPS7000-10
230VRectangle25 2/5"9 3/5"Ceramic3.3"9 3/5"500 W€2,059.67
I
IPS7000-10-E
230VRectangle25 2/5"9 3/5"Ceramic3.3"9 3/5"500 W€2,111.58
I
IPS7000-5-E
230VRectangle25 2/5"5.3"Ceramic3.3"5.3"250 W€1,451.64
J
H3710-SE
230V-------€612.79
I
IPS7000-5
230VRectangle25 2/5"5.3"Ceramic3.3"5.3"250 W€1,415.26
K
H4000-S
230VRectangular8"-Aluminum, Ceramic---€353.40

Working Mechanism

  • Benchmark digital hotplate stirrers' motor powers a magnet to create a spinning magnetic field that stirs the stirring bar in a vessel.

Features

  • Benchmark Scientific digital hotplate stirrers have a durable, chemical-resistant white ceramic top plate to accommodate borosilicate glass beakers, flasks, bottles and other vessels.
  • They feature advanced microprocessor controls for quick & precise adjustment of speed and temperature.
  • These stirrers have a powerful motor drive system to mix viscous samples.
  • The display provides constant visualisation of the speed and temperature while a safety LED indicates when the top plate is above 50 deg.C.

Compatible Accessories

  • Benchmark Clamp Assembly: This assembly includes a rod and clamps to mount thermometers and temperature probes.
  • Benchmark Temperature Probe: This probe is ideal for precise temperature control.

Standards and Approvals

  • CE

Frequently Asked Questions

What are the advantages of magnetic stirrers?

Magnetic stirrers are quiet and efficient. They have no moving external parts to break or wear out.

How to clean magnetic stirrers?

Benchmark magnetic stirrers require water containing a surfactant detergent additive or isopropanol for cleaning.

How to calibrate these units for temperature?

  • Start the calibration procedure by using calibrated thermometer ranging up to 300 degrees C.
  • Place the beaker or flask containing the sample in the centre of the hot plate stirrer.
  • Operate the hot plate without using the magnetic stirrer.
  • Set the temperature of the hot plate by temperature regulator.
  • Dip the calibrated thermometer at one side of the beaker.
  • Record both the control panel temperature display and calibrated thermometer temperature.
  • Repeat the procedure at different temperatures.

We are here to help!

Looking for a part not listed here?