AMPCO SAFETY TOOLS Double Face Sledge Hammer


Ampco double-face sledge hammers are designed for heavy-duty applications, such as railyards, construction sites, automotive shops, barns and other similar facilities. The aluminium bronze heads reduce the risk of ignition when hammering in environments prone to combustible dust or flammable li...quids / gases / vapours. These hammers feature round striking faces with a slight crown and chambered edges for improved efficiency and durability. They are available in head weights ranging from 5 to 18 lb, intended for different tasks including driving punches or breaking concrete.Read more

Filter
StyleModelHead MaterialHead WeightHead LengthFace Dia.Head WidthHandle DesignHandle MaterialOverall LengthPrice (ex. VAT)
A
H-70FG
Aluminum, Bronze6 lbs.5"2"2"StraightFiberglass33"€460.01
A
H-72FG
Aluminum, Bronze10 lbs.7"2 1/2"2 1/2"StraightFiberglass33"€661.01
A
H-74FG
Aluminum Bronze18 lbs.8 1/4"3"3"Cushion GripFiberglass33"€1,358.96

Features

  • When the hammer is swung at the workpiece, the force of the impact is absorbed by the aluminium bronze head.
  • The force is then transferred to the object being struck and causes it to move or break.

Frequently Asked Questions

What is meant by SG?

Ampco's fibreglass handles are designed for controlling vibrations and offering a comfortable grip. The super grip (SG) helps absorb shock that may otherwise cause strain and muscular fatigue during prolonged operation.

Why is a fibreglass handle considered better than a wooden handle?

A fibreglass handle is more rigid and has a higher shelf life than a wooden handle, and is unaffected by fungus, termites or dry rot.

Why is the handle coloured yellow?

The yellow handle of these sledge hammers makes them easy to identify if dropped or misplaced.

We are here to help!

Looking for a part not listed here?