A.R. NORTH AMERICA Cold Water Pressure Washer


Filter
StyleModelDuty RatingFlow RateUsable Hours Per WeekPump TypePlug TypeNet WeightHose DimensionsDetergent InjectionPrice (ex. VAT)
A
AR383
Light Duty1.1 GPM10 hrs.AxialNEMA 5-15P29 lbs.1/4" x 20 ft.Detergent Tank€274.00
B
AR630
Medium Duty1.9 GPM20 hrs.TriplexGFCI53 lbs.5/16" x 30 ft.Siphon Tube€1,051.72
C
AR767
Medium Duty2.1 GPM20 hrs.TriplexGFCI88 lbs.5/16" x 30 ft.Detergent Tank€1,140.85

Cold Water Pressure Washer

A.R. North America cold water pressure washers are used for removing stubborn dirt and debris from surfaces; ideal for cleaning vehicles & machines. These pressure washers feature a universal motor offered with an ampere rating ranging from 15 to 20A and a tri-axial / triplex plunger pump capable of generating a maximum pressure of 1900 psi at 1.5 - 2.1 gpm. They have a trigger lock facility to prevent the trigger from being engaged accidentally and adjustable spray guns with in-built detergent tanks / bottles. Choose from a wide range of these cold water pressure washers available in 5-15P and GFCI plug configurations, on Raptor Supplies.

We are here to help!

Looking for a part not listed here?