ALLEGRO SAFETY Wrist Supports And Wraps

Offer a comfort fit for prolonged use and added support when lifting or using powered / hand tools. Feature neoprene construction with a hook & loop closure for a custom fit. Can be worn on either hand

Filter

ALLEGRO SAFETY -

Rist-Rap Wrist Supports

Allegro Rist-Rap wrist supports are designed for supporting the wrist while lifting or similar activities. These wrist supports feature nylon construction, reinforced with elastic for durability. Selected models are equipped with a thumb loop to provide added support.

StyleModelColorMaterialLengthWidthLoop TypePrice (ex. VAT)
A7211-03BlackNylon9"3"Thumb Loop€2.32
B7211BlackNylon9"3"Thumb Loop€3.55
ALLEGRO SAFETY -

Dual-Flex Wrist Supports

Allegro Dual-Flex wrist supports feature four stays on the front and back of the wrist to limit flexion (downward) and extension (upward) movement while ensuring neutral wrist position. These units are lined to keep hands dry and fit. They are easy to put on and wrap completely around the wrist for added support. These units come with an easy to adjust hook & loop closure, and are available in small, medium, large & extra-large sizes.

StyleModelFitsSizeColorMaterialClosure TypePrice (ex. VAT)
A7212-015-1/2"-6-1/2"SBlackNylonHook And Loop Strap€13.14
A7212-026-1/2"-7-1/2"MediumBlackNylonHook And Loop Strap€13.14
A7212-037-1/2"-8-1/2"LargeBlackNylonHook And Loop Strap€13.14
A7212-048-1/2"-9-1/2"XLBlackNylonHook And Loop Strap€13.14
StyleModelFitsSizeStyleWristColorMaterial
A7109-015-1/2" x 6-1/2"SDouble StrapRightBlackNeoprene
RFQ
A7109-026-1/2" x 7-1/2"MDouble StrapRightBlackNeoprene
RFQ
A7109-037-1/2" x 8-1/2"LDouble StrapRightBlackNeoprene
RFQ
A7109-048-1/2" x 9-1/2"XLDouble StrapRightBlackNeoprene
RFQ
StyleModelFitsSizeStyleWristColorMaterial
A7110-015-1/2" x 6-1/2"SDouble StrapLeftBlackNeoprene
RFQ
A7110-026-1/2" x 7-1/2"MDouble StrapLeftBlackNeoprene
RFQ
A7110-037-1/2" x 8-1/2"LDouble StrapLeft-Neoprene
RFQ
A7110-048-1/2" x 9-1/2"XLDouble StrapLeftBlackNeoprene
RFQ
ALLEGRO SAFETY -

Flexrist Wrist Supports

StyleModelColorStyleWristFitsSizeMaterialClosure TypePrice (ex. VAT)
A7111-01BlackSingle StrapAmbidextrousAll SizesUniversalNeoprene-€16.04
B7311Black---UniversalNeopreneHook And Loop Strap€8.33

We are here to help!

Looking for a part not listed here?