EAZYPOWER Wood Drilling Bits

Filter

EAZYPOWER -

Jobber Drill Bit High Speed Steel

Eazypower's Isomax drill bits are designed for use with both rotary and impact screwdriving tools for various drilling applications in wood, composites and softer metals, including aluminium, copper and tin. These jobber drill bits are capable of removing broken or twisted screws / bolts and drilling pilot holes for screw extractors. These high-speed steel drill bits, with longer lengths as compared to the diameter, offer increased cutting speed and heat resistance. These industrial-grade jobber drill bits are available in different bit diameters, lengths and shank sizes on Raptor Supplies.

StyleModelBit Dia.Shank SizeOverall LengthMaterialConstructionCutting DirectionNumber Of PiecesPrice (ex. VAT)
A358311/2"3/8"6"High Speed SteelHSSRight Hand1€18.26
B736221/4"1/4"4"High Speed SteelHSSRight Hand1€3.89
C301721/8"1/8"2 3/4"High Speed SteelHSSRight Hand1€2.97
D736203/16"0.188"3 1/2"High Speed SteelHSSRight Hand1€3.33
E301703/32"0.094"2 1/4"High Speed SteelHSSRight Hand1€2.51
F358195/16"0.312"4 1/2"High Speed SteelHSSRight Hand1€6.52
G301745/32"0.156"3"High Speed SteelHSSRight Hand1€3.33
H736217/32"0.219"3 3/4"High Speed SteelHSSRight Hand1€3.33
A301717/64"0.109"2 1/2"High Speed SteelHSSRight Hand1€3.29
I358179/32"0.281"4 1/4"High Speed SteelHSSRight Hand1€7.13
A301739/64"0.141"2 7/8"High Speed SteelHSSRight Hand1€3.19
J3582111/32"0.344"5"High Speed SteelHSSRight Hand1€7.76
K3581311/64"0.172"3 1/4"High Speed SteelHSSRight Hand1€3.33
L3581413/64"0.203"3 5/8"High Speed SteelHSSRight Hand1€3.33
M3582915/32"3/8"5 7/8"High Speed SteelHSSRight Hand1€15.33
N3581515/64"0.234"3 7/8"High Speed SteelHSSRight Hand1€3.87
O3581617/64"0.266"4 1/4"High Speed SteelHSSRight Hand1€4.57
P3581819/64"0.297"4 3/8"High Speed SteelHSSRight Hand1€6.52
Q3582021/64"0.328"4 5/8"High Speed SteelHSSRight Hand1€7.05
R3582223/64"0.359"5"-HSSRight Hand1€8.46
S3582425/64"3/8"5 1/4"High Speed SteelHSSRight Hand1€10.43
T3582627/64"3/8"-High Speed SteelHSSRight Hand1€11.60
U3582829/64"3/8"5 5/8"High Speed SteelHSSRight Hand1€15.22
V3583031/64"3/8"6"High Speed SteelHSSRight Hand1€16.33
EAZYPOWER -

Plug Cutter Hss

StyleModelBit Dia.Shank SizeDepthOverall LengthMaterialConstructionPrimary Material ApplicationNumber Of PiecesPrice (ex. VAT)
A300261/2"3/8"1/2"1 1/2"High Speed SteelHSSWood1€11.13
B300231/4"1/4"1/4"1 1/2"High Speed SteelHSSWood1€11.13
EAZYPOWER -

Air Craft Drill Bits

StyleModelBit Dia.Overall LengthShank SizeMaterialConstructionCutting DirectionNumber Of PiecesPrice (ex. VAT)
A822355/32"12"0.156"High Speed SteelHSSRight Hand1€11.48
B826717/16"6"0.438"High Speed SteelHSSRight Hand1€11.13
EAZYPOWER -

Air Craft Drill Bit Hss

StyleModelBit Dia.Shank SizeOverall LengthMaterialConstructionCutting DirectionNumber Of PiecesPrice (ex. VAT)
A822273/16"0.188"6"High Speed SteelHSSRight Hand1€12.32
B822243/32"0.094"6"High Speed SteelHSSRight Hand1€11.46
C822287/32"0.219"6"High Speed SteelHSSRight Hand1€11.48
EAZYPOWER -

Rubber Drill Stop Hss

StyleModelBit Dia.Overall LengthShank SizeMaterialConstructionPrice (ex. VAT)
A304371/2"3/8"1/2"High Speed SteelHSS€0.88
B304331/4"1/4"1/4"High Speed SteelHSS€0.73
C304353/8"3/8"3/8"High Speed SteelHSS€0.88
EAZYPOWER -

Plug Cutter, High Speed Steel

StyleModelBit Dia.DepthOverall LengthShank SizeMaterialConstructionPrimary Material ApplicationNumber Of PiecesPrice (ex. VAT)
A300253/8"3/8"1 1/2"3/8"High Speed SteelHSSWood1€11.13
B300275/8"1"1 1/2"3/8"High Speed SteelHSSWood1€12.84
EAZYPOWER -

Drill Bit Hss

StyleModelBit Dia.Overall LengthShank SizeMaterialConstructionCutting DirectionNumber Of PiecesPrice (ex. VAT)
A325451/4"1 1/2"1/2"High Speed SteelHSSRight Hand1€6.98
B325461/4"1 1/2"1/2"High Speed SteelHSSRight Hand1€6.98
C829861/8"12"1/8"High Speed SteelHSSRight Hand1€13.09
D822045/32"6"0.156"High Speed SteelHSSRight Hand1€13.09
EAZYPOWER -

Brad Point Drill Bit Hss

StyleModelBit Dia.Overall LengthShank SizeMaterialConstructionNumber Of PiecesPrice (ex. VAT)
A300451"6 1/4"3/8"High Speed SteelHSS1€15.44
B300411/2"6"3/8"High Speed SteelHSS1€11.71
C300371/4"4"1/4"High Speed SteelHSS1€5.11
D829831/4"12"1/4"High Speed SteelHSS1-
RFQ
E300341/8"2 1/2"1/8"High Speed SteelHSS1€4.24
F300393/8"5"3/8"High Speed SteelHSS1€6.60
G300363/16"3 1/4"0.188"High Speed SteelHSS1€4.25
H300385/16"3 3/4"0.312"High Speed SteelHSS1€6.35
I300407/16"5 1/2"3/8"High Speed SteelHSS1€9.89
EAZYPOWER -

Drill Bit Set Hss 6 Inch Length 15 Piece

ModelItemPrice (ex. VAT)
83005AF6KNC€7.39

We are here to help!

Looking for a part not listed here?