OK INDUSTRIES Wire Wrap And Unwrap Tools

Wire wrap and unwrap tools with dual-finger short-throw trigger and a long handle to reduce pressure on the palm; ideal for 18 to 32 AWG wire thicknesses. Rated at 2500 cycles/day & available in battery-powered (3.6 V) and 20-ft cord length variants. Also find manual wrap / unwrap tools

Filter

OK INDUSTRIES -

Manual Wire Wrap Kits

StyleModelHandle MaterialNumber Of PiecesTypeLengthWire SizePrice (ex. VAT)
AWWK-1INSAluminum6Manual5 1/4"18 AWG to 32 AWG€626.94
BWWK-COAluminum8Central Office, Manual5 1/4"18 AWG to 32 AWG€640.36
CWWK-1Lexan6-5 1/4"18 AWG to 32 AWG€639.25
OK INDUSTRIES -

Manual Wire Wrapping & Unwrapping Tools

StyleModelLengthHandle MaterialWire SizeHousing MaterialNumber Of PiecesTypePrice (ex. VAT)
AG100/R32781"Aluminum18 AWG to 32 AWGAluminum1-€257.45
BG100/R3278FL1"Aluminum18 AWG to 32 AWGAluminum, Insulated1-€273.98
CG200/R32781"Lexan18 AWG to 32 AWG-1-€206.09
DG100/R3278INS1"Aluminum18 AWG to 32 AWGAluminum, Insulated1Manual€250.95
EG100/R3394CT6"Aluminum26 AWG to 20 AWGAluminum1-€323.52
OK INDUSTRIES -

Hand Unwrapping Tools

StyleModelLengthHandle MaterialMax. Insulation Dia.Unwrapping Terminal Hole Depth (in.)Wire SizeUnwrapping Terminal Hole Dia. (in.)Number Of PiecesHousing MaterialPrice (ex. VAT)
AUW40.55"Plastic0.045"2.36"26 AWG to 20 AWG0.07"1Plastic€71.64
BUW20.55"Aluminum0.045"1"26 AWG to 20 AWG0.07"1-€58.26
AUW55 1/2"Plastic-2 9/25"26 AWG to 20 AWG0.07"1Plastic€67.39
BUWD93-935 3/4"Metal0.025"1"32 AWG to 24 AWG0.038"1-€59.97
CUW15"Aluminum-1"26 AWG to 20 AWG0.07"1-€52.76
DUW093R5"Aluminum-1"32 AWG to 24 AWG0.038"1-€52.31
OK INDUSTRIES -

Hand Wrapping Tools

StyleModelWrapping Terminal Hole Depth (in.)Wrapping Terminal Hole Dia. (in.)LengthOutside Dia.Wire SizeHandle MaterialNumber Of PiecesTypePrice (ex. VAT)
AHW-300.75"0.036"5 5/8"1/8"30 AWGMetal1-€132.62
BHW-224LH1"0.086"-0.218"22 AWG to 24 AWGMetal1RP_LH€105.35
CHW-201"0.075"6 1/2"0.218"20 AWGMetal1-€126.42
OK INDUSTRIES -

Hand Wrapping & Unwrapping Tools

StyleModelWrapping Terminal Hole Depth (in.)Wrapping Terminal Hole Dia. (in.)LengthHandle MaterialMax. Insulation Dia.Wire SizeUnwrapping Terminal Hole Dia. (in.)Outside Dia.Price (ex. VAT)
AHW-UW-26SM0.75"0.04"7"Aluminum0.031"26 AWG0.038"-€158.40
BHW-UW-24260.75"0.075"7"Aluminum0.045"26 AWG to 24 AWG0.07"0.218"€150.15
CHW-UW-2829M0.75"0.04"6 1/2"Aluminum0.036"29 AWG to 28 AWG0.038"0.156"€175.55
DHW-UW-300.75"0.036"5 5/8"Aluminum0.027"30 AWG0.038"1/8"€166.15
BHW-UW-2240.807"0.075"7"Aluminum0.075"22 AWG to 24 AWG0.07"0.218"€137.58
EHW-UW-224INS0.807"0.075"7"Aluminum-22 ga. to 24 ga.0.07"0.219"€161.71
FHW-UW-201"0.075"7"Aluminum0.045"20 AWG0.07"0.218"€150.49
GHW-UW-18-191"0.075"7 1/2"Aluminum0.045"19 AWG to 18 AWG0.075"1/4"€149.05
BHW-UW-224-11"0.075"7"Aluminum-22 AWG to 24 AWG0.07"0.218"€154.49
OK INDUSTRIES -

Wrap/Strip/Unwrap Tools

StyleModelWrapping Terminal Hole Dia. (in.)Max. Insulation Dia.LengthHandle MaterialOutside Dia.Wire SizeWrapping Terminal Hole Depth (in.)Number Of PiecesPrice (ex. VAT)
AWSU-30M0.036"0.021"4 1/2"Plastic1/8"30 AWG1.5"1€58.53
BWSU-300.036"0.034"4 1/2"Metal1/8"30 AWG1.5"1€58.24
CWSU-26M0.075"0.034"0.7"Plastic0.213"26 AWG1.5"1€81.14
DWSU-24M0.075"0.036"6 5/8"Plastic0.213"24 AWG1.5"1€88.73
OK INDUSTRIES -

Battery Wire Wrapping & Unwrapping Kits

StyleModelLengthHandle MaterialNumber Of PiecesRpmWrapping Terminal Hole Depth (in.)Wrapping Terminal Hole Dia. (in.)Max. Insulation Dia.Wire SizePrice (ex. VAT)
APTX-KIT16 1/2"Plastic43700 RPM---30 AWG to 18 AWG€651.06
BPTX-KIT1DH6 1/2"Plastic63700 RPM---30 AWG to 18 AWG€817.05
CPTX-KIT29 1/2"Plastic44200 RPM1"0.073"0.03"30 AWG to 18 AWG€621.60
OK INDUSTRIES -

PTX Series Wire Wrapping Tools

StyleModelLengthHandle MaterialWire SizeTypeRpmPowerMax. Insulation Dia.Number Of PiecesPrice (ex. VAT)
APTX2 1/4"Plastic32 AWG to 18 AWGBattery Operated--0.03"1€329.30
BPTX-2BF2"Plastic30 AWG to 18 AWGElectric With Backforce4200 RPM230V0.03"1€529.65
BPTX-22"Plastic30 AWG to 18 AWGElectric4200 RPM230V0.03"1€545.38
BPTX-12"Plastic30 AWG to 18 AWG-3700 RPM-0.03"1€426.39
BPTX-1BF2"Plastic32 AWG to 18 AWGElectric With Backforce-115V0.03"1€446.98

We are here to help!

Looking for a part not listed here?