Whole House Dehumidifiers

Filter

StyleModelAir Flow @ 0.0 In WgCoverage AreaEnergy PerformanceFor Duct DiameterEnergy Star CertifiedHeightWidthDepthPrice (ex. VAT)
AE080185 CFM4400 sq. ft.2.8 L/kWh10"Yes15"14"26"€2,875.01
AE100280 CFM5500 sq. ft.2.6 L/kWh10"Yes15"14"26"€3,098.93
HONEYWELL -

Ductable Dehumidifiers

StyleModelAir Flow @ 0.0 In WgFor Duct DiameterWidthDepthHeightAir Flow @ 0.6 In WgRefrigerant ChargeEnergy Star CertifiedPrice (ex. VAT)
ADR65A3000/U160 CFM8"12"28 1/2"-100 CFM15 oz.No€2,335.14
BDR90A3000/U320 CFM10"14 3/8"32.188"19 3/8"215 CFM25 oz.No€2,952.30
CDR120A3000/U400 CFM10"14 3/4"32 3/16"20 1/2"295 CFM30 oz.No€4,095.06

Whole House Dehumidifiers

Whole house dehumidifiers reduce humidity by sucking it out of the air and condensing it to form water which can be drained away directly. Raptor Supplies offers whole-house dehumidifier from brands like Aprilaire. Dehumidifiers decrease the moisture to increase floor stability, decrease dampening of wooden structures and clean the air of allergens and moulds. Dehumidification also leads to feeling cooler in summers, thereby decreasing the energy consumption needed by HVACs. Aprilaire whole house dehumidifiers have a digital control panel with an interactive display for easier setup and control. The units have aluminium coils to provide corrosion resistance and ensure leak-free operation. Choose from a wide range of these dehumidifiers that are capable of removing up to 9 / 11.9 gallons of water per day.

We are here to help!

Looking for a part not listed here?