Wheel Nuts And Caps

Filter

Wheel nuts and caps are suitable for securing tire rims to axles for automotive & construction equipment. They include cap nuts, end caps, wheel nuts / lug nuts, skirt nuts, sleeve...Read more

AME INTERNATIONAL -

Dual Cap Nuts

StyleModelNut TypeThread DirectionLengthThread SizeFinishGradeMaterialPrice (ex. VAT)
AGL-1002Standard Inner Cap NutLeft Hand2 7/32"1 1/8"-16Yellow Dichromate PlatedGrade 8.2Steel€3.40
RFQ
AGL-1001Standard Inner Cap NutRight Hand2 7/32"1 1/8"-16Yellow Dichromate PlatedGrade 8.2Steel€2.59
RFQ
AGL-2001Standard Outer Cap NutRight Hand7/8"1 1/8"-16Yellow Dichromate PlatedGrade 8.2Steel€2.16
RFQ
AGL-2002Standard Outer Cap NutLeft Hand7/8"1 1/8"-16Yellow Dichromate PlatedGrade 8.2Steel€2.27
RFQ
APPROVED VENDOR -

Cap Nuts

StyleModelMPN
A301018BR301018BR
RFQ
ACPB300CPB300
RFQ
ADNI025P53750PDNI025P53750P
RFQ
ADNI037P51250PDNI037P51250P
RFQ
ADNI050P5500PDNI050P5500P
RFQ
ADNI08P58000PDNI08P58000P
RFQ
GRAINGER -

Cap Nut, 1 In - 14 Thread Size, 1 31/32 In Overall Ht., 1 7/16 In Hex Wd.

ModelItemPrice (ex. VAT)
CPB125CP8KBC€12.62
GRAINGER -

Cap Nut, 8-32 Thread Size, 11/32 In Overall Ht., 5/16 In Hex Wd., Not Gr., Right Hand, Coarse, 70000 psi TS

ModelItemPrice (ex. VAT)
CPB180CP8KDY€3.47
GRAINGER -

Cap Nut, 6-32 Thread Size, 11/32 In Overall Ht., 5/16 In Hex Wd., Gr. 18-8, Right Hand, Coarse, 85000 psi TS

ModelItemPrice (ex. VAT)
CPB238CP8KDQ€5.89
GRAINGER -

Cap Nut, 1/4 In - 20 Thread Size, 19/32 In Overall Ht., 7/16 In Hex Wd., Gr. 18-8, 10PK

ModelItemPrice (ex. VAT)
CPB023CP8JWG€15.67
GRAINGER -

Cap Nut, 1/4 In - 20 Thread Size, 5/8 In Overall Ht., 7/16 In Hex Wd., Not Gr., Right Hand, 5PK

ModelItemPrice (ex. VAT)
MPB3095CP8JWB€9.00
GRAINGER -

Cap Nut, 1/2 In - 20 Thread Size, 0.813 In Overall Ht., 3/4 In Hex Wd.

ModelItemPrice (ex. VAT)
CPB041CP8JVW€11.44
GRAINGER -

Cap Nut, 7/8 In - 14 Thread Size, 1.719 In Overall Ht., 1 1/4 In Hex Wd.

ModelItemPrice (ex. VAT)
CPB123CP8KCG€10.02
GRAINGER -

Cap Nut, 5/8 In - 11 Thread Size, 1.281 In Overall Ht., 15/16 In Hex Wd., 2PK

ModelItemPrice (ex. VAT)
CPB118CP8KCA€8.76
GRAINGER -

Cap Nut, 8-32 Thread Size, 11/32 In Overall Ht., 5/16 In Hex Wd., Gr. 18-8, Right Hand, Coarse, 85000 psi TS

ModelItemPrice (ex. VAT)
CPB029CP8JVD€28.88
GRAINGER -

Cap Nut, 1/2 In - 20 Thread Size, 1.031 In Overall Ht., 3/4 In Hex Wd.

ModelItemPrice (ex. VAT)
CPB115CP8KBJ€6.31
GRAINGER -

Cap Nut, 12-24 Thread Size, 0.516 In Overall Ht., 3/8 In Hex Wd., 10PK

ModelItemPrice (ex. VAT)
CPB105CP8KAV€4.54
GRAINGER -

Cap Nut, 1/4 In - 20 Thread Size, 0.469 In Overall Ht., 7/16 In Hex Wd., Coarse, 70000 psi TS

ModelItemPrice (ex. VAT)
CPB158CP8KEN€5.69
GRAINGER -

Cap Nut, 1/4 In - 28 Thread Size, 0.47 In Overall Ht., 7/16 In Hex Wd., Not Gr.

ModelItemPrice (ex. VAT)
MPB3773CP8KAG€12.18
GRAINGER -

Cap Nut, 7/16 In - 20 Thread Size, 0.563 In Overall Ht., 3/4 In Hex Wd., Fine, 55000 psi TS, 5PK

ModelItemPrice (ex. VAT)
CPB230CP8KAA€15.71
GRAINGER -

Cap Nut, 3/8 In - 24 Thread Size, 1/2 In Overall Ht., 5/8 In Hex Wd., Not Gr., Right Hand, Fine, 55000 psi TS, 10PK

ModelItemPrice (ex. VAT)
CPB228CP8JZU€18.85
GRAINGER -

Cap Nut, 8-32 Thread Size, 9/32 In Overall Ht., 5/16 In Hex Wd., Not Gr., Right Hand, Coarse, 55000 psi TS

ModelItemPrice (ex. VAT)
CPB219CP8JZM€5.53
GRAINGER -

Cap Nut, 6-32 Thread Size, 9/32 In Overall Ht., 5/16 In Hex Wd., Not Gr., Right Hand, Coarse, 55000 psi TS

ModelItemPrice (ex. VAT)
CPB218CP8JZL€5.53
GRAINGER -

Cap Nut, 10-24 Thread Size, 11/32 In Overall Ht., 3/8 In Hex Wd., Right Hand, Coarse, 55000 psi TS, 25PK

ModelItemPrice (ex. VAT)
CPB071CP8JTM€40.34
GRAINGER -

Cap Nut, 3/8 In - 16 Thread Size, 1/2 In Overall Ht., 5/8 In Hex Wd., Not Gr., Right Hand, Coarse, 55000 psi TS

ModelItemPrice (ex. VAT)
CPB066CP8JXC€22.14
12...1819

Wheel Nuts And Caps

Wheel nuts and caps are suitable for securing tire rims to axles for automotive & construction equipment. They include cap nuts, end caps, wheel nuts / lug nuts, skirt nuts, sleeve nuts, rib nuts and bead breakers as replacement pressure nuts. Raptor Supplies offers a wide array of nuts & caps from brands like Dorman, Oil Safe, Earnest, Dayton, Thomas & Betts, Esco Tire Toolsand AME.

Frequently Asked Questions

What is the difference between a cap nut and an acorn nut?

  • Cap nuts are available in variants made of plated steel, brass and stainless steel (commonly used for decorative projects). Acorn nuts are usually made of plated steel or stainless steel. Both kinds are frequently polished to a bright finish.
  • Both nuts are available in coarse & fine thread options, but cap nuts may be less expensive than the larger-sized acorn nuts.

What drive style is compatible with these nuts and caps?

The driving style of a fastener determines the tool used to tighten it. These nuts are compatible with the external hex driving style, which means they can be tightened with a ratchet, wrench or female hex driver.

What is the difference between internal and external drive styles?

  • Internal drives allow excellent gripping and have deeper grooves to drive better & take less force to tighten. External drives take even less force to tighten as they can be fastened with a socket or wrench.
  • Compared to internal drives, external drives are simpler to loosen when painted over / rusty / dirty, since there is no notch to collect gunk.

Which is better - external hex or external square drive?

A hex drive distributes the force over a greater number of points than a square drive. Thus, the external hex drive style is better than the square drive style.

How do tire beads work?

The main objective of tire beads is to firmly fasten the tire to the outside of the wheel. It accomplishes this by firmly moulding the rubber to the frame of the wheel and utilising the pressure applied by the wires. The bead enables more effective transmission of forces when the vehicle travels, creating an airtight seal against the wheel.

We are here to help!

Looking for a part not listed here?