Welding Chaps And Spats

Filter

CONDOR -

Leather Welding Chaps

ModelItemPrice (ex. VAT)
4KXH6AD8LXG€125.56
STEEL GRIP -

Spats Leather Adjustable Ankle Straps PR

ModelItemPrice (ex. VAT)
CL 7250 BCAH9QRB€54.34
CHICAGO PROTECTIVE APPAREL -

Leggings Universal Gray Leather PR

ModelItemPrice (ex. VAT)
333-CLAH3YKV€209.75
CHICAGO PROTECTIVE APPAREL -

Spats Universal Tan Leather Rear Snap PR

ModelItemPrice (ex. VAT)
485-CLAH3YKW€64.40
STEINER INDUSTRIES -

Shoe Spats, Side Split, Cowhide, PR, Std, Cowhide, 7 Inch Overall Length, Adj Strap, Brown

ModelItemPrice (ex. VAT)
12184CM6RYV€23.46
STEINER INDUSTRIES -

Leggings, Premium, Cowhide, 7 Inch Overall Length, Adj Strap, Brown, Universal, 1 PR

ModelItemPrice (ex. VAT)
12185CM6RYW€35.39
CHICAGO PROTECTIVE APPAREL -

Spats, Leather, 7 Inch Length, Hook-And-Loop, Yellow, 1 Pr

ModelItemPrice (ex. VAT)
485-VCNCQ8XUR€40.81
MCR SAFETY -

Leggings, Cowhide, Gray, Universal

ModelItemPrice (ex. VAT)
38505MWCT2RLA€35.39
GUARD LINE -

Legging Leather Saf-T-Wrap Size XL, Leather, XL

ModelItemPrice (ex. VAT)
627LFWRRXLCR3MTG€335.97

Welding Chaps And Spats

Welding chaps and spats are used for protecting legs and feet during welding tasks and other hazardous activities involving sparks, spatter and extreme heat. Raptor Supplies offers a broad range of chaps and spats from brands like Condor, Chicago Protective Apparel and Steel Grip. They are worn over the user's clothing for an added layer of protection, with the chaps covering the front of the legs and spats covering the top & front of the foot, as well as the ankle & shin. Chicago Protective Apparel offers removable leggings with spring closer mechanism & 2-ply chrome leather construction for enhanced user protection. These leggings have a metal instep bar which forms and holds rubber flares (7 inches), providing protection against welding hazards. Their snap-out steel spring frame allows users to change covers when required and adjust accordingly. Condor leather welding chaps are made of Kevlar sewn with select cowhide. These chaps have an adjustable waist (20 to 50' inches) with snaps on each leg (leather is internally flame-resistant) and are equipped with steel riveted reinforcements for durability. A huge range of welding chaps and spats is available in brown, grey and tan colours, on Raptor Supplies.

We are here to help!

Looking for a part not listed here?