Wave Washers

Filter

Wave washers act as springs to handle tolerance variations & uneven surfaces. They absorb shocks / vibrations due to axial compressive loads in pre-load shafts or bearings. Raptor...Read more

GRAINGER -

Black Oxide Steel Wave Washers

StyleModelFor Screw SizeInside Dia.Outside Dia.ThicknessOverall HeightTypeHardnessPrice (ex. VAT)Pkg. Qty.
ATWWIS0-8-2500BX#80.169"0.385"0.012"0.055"Triple WaveRockwell C40-C50€892.632500
BTWWIS0-10-2000BX#100.224"0.26"0.008"0.05"Triple WaveRockwell C40-C50€679.732000
CTWWIS100-2000BX1"1.06"1.361"0.015"0.11"Triple WaveRockwell C40-C50€801.112000
DTWWIS050-2000BX1/2"0.53"19/25"0.015"0.09"Triple WaveRockwell C40-C50€887.502000
ETWWIS025-2500BX1/4"0.262"0.385"0.01"0.06"Triple WaveRockwell C40-C50€835.882500
FTWWIS075S-2000BX3/4"0.762"1.072"0.015"0.115"Triple WaveRockwell C40-C50€981.782000
GTWWIS037-2000BX3/8"0.403"0.51"0.008"0.07"Triple WaveRockwell C40-C50€1,237.492000
HTWWIS062-2000BX5/8"0.66"0.86"0.01"0.07"Triple WaveRockwell C40-C50€798.652000
ITWWIS031-2500BX5/16"1/3"0.447"1/25"1/25"Triple WaveRockwell C40-C50€582.782500
JTWWIS043-2000BX7/16"0.46"19/25"0.015"0.09"Triple WaveRockwell C40-C50€1,017.132000
-

Plain Stainless Steel Wave Washers

StyleModelFor Screw SizeTypeInside Dia.Outside Dia.ThicknessOverall HeightHardnessThread TypePrice (ex. VAT)Pkg. Qty.
AWAV100SS#0Single Wave0.067"0.17"0.01"0.05"Rockwell B85-B95-€31.6110
BWAV102SS#2Single Wave0.091"0.13"0.004"1/25"Rockwell B85-B95-€41.3710
CWAV302SS#2Triple Wave0.095"0.168"0.01"1/25"Rockwell B85-B95-€28.2210
DWAV304SS#4Triple Wave1/8"1/4"0.005"0.025"Rockwell B85-B95-€25.0010
EWAV104SS#4Single Wave0.118"6/25"0.008"0.056"Rockwell B85-B95-€39.5310
FWAV305SS#5Triple Wave0.128"0.189"0.005"0.035"Rockwell B85-B95-€24.1410
GWAV111SS#5Single Wave0.13"0.245"0.006"0.034"Rockwell B85-B95-€43.3610
HWAV105SS#5Single Wave0.13"0.245"0.004"0.055"Rockwell B85-B95-€39.1210
IWAV306SS#6Triple Wave0.145"0.242"0.006"0.05"Rockwell B85-B95-€29.3310
JWAV112SS#6Single Wave0.143"0.27"0.007"0.035"Rockwell B85-B95-€43.4310
KWAV106SS#6Single Wave0.143"0.27"0.005"0.062"Rockwell B85-B95-€42.0410
LWAV113SS#8Single Wave0.169"0.322"0.008"0.042"Rockwell B85-B95-€51.2810
MWAV108SS#8Single Wave4/25"0.285"0.006"0.053"Rockwell B85-B95-€42.0410
NWAV308SS#8Triple Wave0.19"0.242"0.006"0.055"Rockwell B85-B95-€28.8310
OWAV114SS#10Single Wave0.195"0.37"0.009"0.047"Rockwell B85-B95-€55.2410
PWAV110SS#10Single Wave0.195"0.302"0.01"0.061"Rockwell B85-B95-€43.3610
QWAV310SS#10Triple Wave0.203"0.37"0.005"0.041"Rockwell B85-B95-€24.7110
RTWWIX100-500BX1"Triple Wave1.01"1.692"0.02"0.135"Rockwell C40-C50-€1,587.76500
STWWIX050-2500BX1/2"Triple Wave0.523"0.865"0.01"0.101"Rockwell C40-C50Coarse€1,900.692500
TWAV115SS1/4"Single Wave0.26"0.49"0.011"0.063"Rockwell B85-B95-€49.5510
UTWWIX037-2500BX3/8"Triple Wave0.411"0.702"0.01"2/25"Rockwell C40-C50-€1,126.052500
VWAV116SS5/16"Single Wave0.322"0.612"0.013"0.077"Rockwell B85-B95-€57.5510
WTWWIX031-2500BX5/16"Triple Wave0.338"0.692"0.01"0.073"Rockwell C40-C50-€1,981.732500
XTWWIX043-2500BX7/16"Triple Wave0.46"0.855"0.01"0.1"Rockwell C40-C50-€1,890.422500
YTWWIX068-1000BX11/16"Triple Wave0.713"1 1/8"0.015"0.135"Rockwell C40-C50-€1,364.591000
GRAINGER -

Wave Washer, Gr. 18-8, Triple Wave, 0.411 In I.D., 0.702 In O.D., 25PK

ModelItemPrice (ex. VAT)Pkg. Qty.
TWWIX037-025BXCQ7YCX€30.8425
GRAINGER -

Wave Washer, Gr. 18-8, Triple Wave, 0.338 In I.D., 0.692 In O.D., 25PK

ModelItemPrice (ex. VAT)Pkg. Qty.
TWWIX031-025BXCQ7YCZ€37.0325
GRAINGER -

Wave Washer, Gr. 18-8, Triple Wave, 0.963 In I.D., 1.567 In O.D., 10PK

ModelItemPrice (ex. VAT)Pkg. Qty.
TWWIX093-010BXCQ7YCW€41.5310
GRAINGER -

Wave Washer, Not Gr., Triple Wave, 0.262 In I.D., 0.385 In O.D., Blk Oxide, 50PK

ModelItemPrice (ex. VAT)Pkg. Qty.
TWWIS025-050BXCQ7YCT€34.9750
GRAINGER -

Wave Washer, Not Gr., Triple Wave, 0.169 In I.D., 0.385 In O.D., Blk Oxide, 100PK

ModelItemPrice (ex. VAT)Pkg. Qty.
TWWIS0-8-100BXCQ7YCP€47.49100
GRAINGER -

Wave Washer, Gr. 18-8, Triple Wave, 0.523 In I.D., 0.865 In O.D., Plain, 25PK

ModelItemPrice (ex. VAT)Pkg. Qty.
TWWIX050-025BXCQ7YDE€38.3725
GRAINGER -

Wave Washer, Not Gr., Triple Wave, 0.46 In I.D., 19/25 In O.D., Spring Steel, 50PK

ModelItemPrice (ex. VAT)Pkg. Qty.
TWWIS043-050BXCQ7YDD€36.1350
GRAINGER -

Wave Washer, Not Gr., Triple Wave, 0.447 In O.D., 1/3 In I.D., Spring Steel, 50PK

ModelItemPrice (ex. VAT)Pkg. Qty.
TWWIS031-050BXCQ7YDA€23.9750
GRAINGER -

Wave Washer, Gr. 18-8, Triple Wave, 0.713 In I.D., 1 1/8 In O.D., 10PK

ModelItemPrice (ex. VAT)Pkg. Qty.
TWWIX068-010BXCQ7YCU€31.8910
GRAINGER -

Wave Washer, Gr. 18-8, Triple Wave, 1.01 In I.D., 1.692 In O.D., Blk Oxide, 10PK

ModelItemPrice (ex. VAT)Pkg. Qty.
TWWIX100-010BXCQ7YCQ€44.5210
GRAINGER -

Wave Washer, Not Gr., Triple Wave, 0.66 In I.D., 0.86 In O.D., Spring Steel, 50PK

ModelItemPrice (ex. VAT)Pkg. Qty.
TWWIS062-050BXCQ7YDB€33.6650
GRAINGER -

Wave Washer, Not Gr., Triple Wave, 0.403 In I.D., 0.51 In O.D., Spring Steel, 50PK

ModelItemPrice (ex. VAT)Pkg. Qty.
TWWIS037-050BXCQ7YCY€23.3850
GRAINGER -

Wave Washer, Gr. 18-8, Triple Wave, 0.838 In I.D., 1.442 In O.D., Plain, 10PK

ModelItemPrice (ex. VAT)Pkg. Qty.
TWWIX081-010BXCQ7YCV€34.6610
GRAINGER -

Wave Washer, Not Gr., Triple Wave, 0.53 In I.D., 19/25 In O.D., Spring Steel, 50PK

ModelItemPrice (ex. VAT)Pkg. Qty.
TWWIS050-050BXCQ7YCR€37.7750
GRAINGER -

Wave Washer, Not Gr., Triple Wave, 0.224 In I.D., 0.26 In O.D., Spring Steel, 100PK

ModelItemPrice (ex. VAT)Pkg. Qty.
TWWIS0-10-100BXCQ7YCN€41.74100
APPROVED VENDOR -

Wave Washer, Not Gr., Triple Wave, 0.762 In I.D., 1.072 In O.D., Blk Oxide, 25PK

ModelItemPrice (ex. VAT)Pkg. Qty.
TWWIS075S-025BXAF2YFU€26.4425
GRAINGER -

Wave Washer, Gr. 18-8, Triple Wave, 0.46 In I.D., 0.855 In O.D., 25PK

ModelItemPrice (ex. VAT)Pkg. Qty.
TWWIX043-025BXCQ7YDC€38.0425

Wave Washers

Wave washers act as springs to handle tolerance variations & uneven surfaces. They absorb shocks / vibrations due to axial compressive loads in pre-load shafts or bearings. Raptor Supplies offers a wide range of wave washers from Grainger. They have a flexible & curved (wave-like) design with a three-point contact area for bearing loads in industrial machinery.

Frequently Asked Questions

What is the difference between wave washers, flat washers and lock washers?

  • Flat washers are ideal for distributing the applied force and preventing surface damage when tightening the fastener by increasing the surface area.
  • Wave washers provide axial flexibility to handle stress & uneven surfaces and prevent loosening due to vibrations.
  • Lock washers create tension during tightening to prevent the loosening of nuts / fasteners.

Which is installed first - wave washer or lock washer?

When an application calls for the use of a lock washer with other washers, users should first install other washers (like the wave washer) below the fastener to hold it in place.

What are the advantages of a wave washer?

  • Shock Absorbers: Wave washers can function like compression springs for absorbing shocks. They are particularly effective in applications with space limitations.
  • Compensators: Wave washers can compensate for operational discrepancies and prevent unwanted movement / vibrations due to misalignment of mechanical components. They can also stop screws / bolts from falling off due to loss of friction.
  • Improvement In Functionality of Ball Bearings: They can prolong the operating life & improve the performance of ball bearings by lowering the bearing noise and removing any vibrations that could impact the functioning of bearings.

We are here to help!

Looking for a part not listed here?