Water Heater Accessories

Filter

SPEEDCLEAN -

Bucket Descaler Systems

Speedclean offers portable scale removal systems to descale tankless hot water heaters, coils, boilers & small heat exchangers. These systems have a purge valve to reduce cleanup time and a water hose connection to ensure continuous cleaning. They are equipped with an acid-proof pump to quickly circulate limescale removal cleaner at a rate of 3.3 gpm. These systems can also be used with glycol for flushing and filling heating lines.

StyleModelVoltageCapacityDimensions
ASPDYBRT-CS-0.5 gal.-
RFQ
BSPDYBRT-05--12" x 15" x 12"
RFQ
CSC-DS-5A220V AC--
RFQ
HONEYWELL -

Radiator Valves

StyleModelMax. Steam PressureMax. Water PressurePrice (ex. VAT)
AV110F101015 psi150 psi€262.38
BV110F100215 psi150 psi€189.93
CV110D101615 psi150 psi€219.36
GRAINGER -

Stands And Supports for Water Heaters

StyleModelLengthHeightWidthFor Maximum Tank CapacityHeater Support TypeMounting LocationMaterial GaugeFor Maximum Tank DiameterPrice (ex. VAT)
A40-S-22-U21 1/2"16"22"52 gal.StandFloor16 ga.22"€78.33
B3VU6221"18"21"50 gal.StandFloor-21"€89.81
C40-SWHP-W21.34"-22"20 gal.StandWall14 ga.21 1/4"€300.87
D40-SWHP21.34"2 1/2"22"20 gal.StandCeiling14 ga.21 1/4"€257.04
A40-S-24-U24"16"24"100 gal.StandFloor12 ga.24"€143.26
E30-SWHP-M24"4"30"20 gal.StandCeiling18 ga.23 1/2"€247.72
A40-S-30-U30"16"30"100 gal.StandFloor-30"€199.92
FQS-50-D38"1 1/2"-80 gal.Safety Restraint StrapWrap Around24 ga.-€41.61
GQS-5038"1 1/2"-80 gal.Safety Restraint StrapWrap Around24 ga.-€33.44
HQS-50-P38"1 1/2"-80 gal.Safety Restraint StrapWrap Around24 ga.-€22.03
IQS-12054"1 1/2"-120 gal.Safety Restraint StrapWrap Around--€50.65
GRAINGER -

Heating Elements for Electric Water Heaters

StyleModelElement TypePower ConsumptionWatt Density ClassInsert LengthMounting Hardware IncludedElement Mount TypeIncludes GasketOperating VoltagePrice (ex. VAT)
A60065Foldback4500 WLWD11 3/4"YesThreaded PipeYes240V AC€14.48
B60057NStraight4500 WHWD13 1/2"YesThreaded PipeYes240V AC€10.76
C60122NStraight3500 WHWD-YesThreaded PipeYes240V AC€13.54
RHEEM -

Heating Elements for Electric Water Heaters

StyleModelOperating VoltagePower ConsumptionInsert LengthElement Mount TypeElement TypeIncludes GasketSheath MaterialWatt Density ClassPrice (ex. VAT)
ASP213660240V AC4500 W14"Threaded PipeFoldbackYesTitaniumLWD€101.92
BSP213670240V AC4500 W16 1/2"Threaded PipeFoldbackYesTitaniumLWD€110.85
CSP13409EM277/240V AC6000 W20"Threaded PipeFoldbackYesTitaniumLWD€206.99
APPROVED VENDOR -

Water Heater Platform

StyleModelMaterialHeightWidthLengthConnection SizePrice (ex. VAT)
A50-SWHP-WMetal2 1/2"26"-1"€381.56
B50-SWHPSteel2 1/2"26"26"1"€336.58
RW BECKETT -

Bases

StyleModelMPNPrice (ex. VAT)
A5199702U5199702U€279.18
B5218301U5218301U€458.53
A5218303U5218303U€463.39
RW BECKETT -

Controls

StyleModelMPNPrice (ex. VAT)
A7006U7006U€41.49
A7135U7135U€53.26
B7505A0000U7505A0000U€241.02
C7556A0000U7556A0000U€567.52
D7556P152MU7556P152MU€562.94
A5218309U5218309U€426.44
RHEEM -

Controls for Water Heaters

StyleModelMaximum Temperature ControlContact Rating Current @ VoltagePoleWattage @ VoltageMinimum Temperature ControlPrice (ex. VAT)
ASP1082-003140°F25 A @ 277V, 30 A @ 120/240VSingle Pole3600W @ 120V-€35.67
BSP210239150°F25 A @ 277V, 30 A @ 120/240VSingle Pole3600W @ 120V90°F€10.52
GRAINGER -

Drain Pans for Water Heaters

StyleModelMaterialHeightFor Heater Power TypeBottom I.d.Outside Dia.Fitting TypeFinishFitting MaterialPrice (ex. VAT)
AQP-22Aluminum-Electric, Gas22"23 3/4"IPS, MIPT-PVC€54.98
AQP-28Aluminum-Electric, Gas28"29 3/4"IPS, MIPT-PVC€109.84
BQP-20Aluminum-Electric, Gas20"21 3/4"IPS, MIPT-PVC€52.47
CQP-26Aluminum-Electric, Gas26"27 3/4"IPS, MIPT-PVC€75.87
AQP-24Aluminum-Electric, Gas24"25 3/4"IPS, MIPT-PVC€57.24
AQP-30Aluminum-Electric, Gas30"31 3/4"IPS, MIPT-PVC€124.74
D3VU60Plastic2 3/4"Electric26"28"--PVC€32.26
E60091Plastic-Electric22"24"Hub x MipPlastic CoatPVC€18.12
D3VU58Plastic2 3/4"Electric24"26"--PVC€30.69
D3VU61Plastic2 1/2"Electric28"30"--PVC€45.28
F3VU59Plastic2 3/4"Electric22"24"--PVC€24.80
HONEYWELL -

Controllers

StyleModelHeightWidthOverall DepthPrice (ex. VAT)
A34886A---€131.08
BHR902 3/8"2 1/8"3 13/16"€303.72
ECCOTEMP -

System Descaler Solution 1 Gal

ModelItemPrice (ex. VAT)
EZL1GALCY8HTP€69.30
FROST KING -

Water Heater Insulation Blanket, 2 Inch Size Insulation Thick, For 60 gal Tank

ModelItemPrice (ex. VAT)
SP57/67CV4PYL€50.77
RW BECKETT -

Oil Burner Ignition Transformer, Controls

ModelItemPrice (ex. VAT)
51805UCV4KWM€171.35
RW BECKETT -

Motor, 1/6 Hp, 3450 Rpm, 12Vdc, Controls

ModelItemPrice (ex. VAT)
52145UCT9PYL€380.46
RHEEM -

Gen V Proterra Hybrid 80 gallon 15 Amp Electric Water Heater

ModelItemPrice (ex. VAT)
PROPH80 T2 RH375-15CY8KVN€4,166.65
ECCOTEMP -

System Descaler Solution, 1 Gal, 2PK

ModelItemPrice (ex. VAT)
EZ1GAL-2CY8KKU€100.12
RECTORSEAL -

Water Heater Cleaner, 2-1/2 InchL x 11InchH

ModelItemPrice (ex. VAT)
68708CY8HYB€26.12
RW BECKETT -

Complete Assembly Burner, Controls

ModelItemPrice (ex. VAT)
BPW201CT9PYA€1,850.66
RHEEM -

2.5 Gallon Mini-Tank Electric Water Heater

ModelItemPrice (ex. VAT)
PROE2 1 RH MTCY8DGD-
RFQ
RHEEM -

1.5 Gallon Mini-Tank Electric Water Heater

ModelItemPrice (ex. VAT)
PROE1 1 RH MTCY8HQM-
RFQ

We are here to help!

Looking for a part not listed here?