WATTS Water Hammer Arrestors

Stainless steel / copper / low-lead copper hammer arrestors used with piping systems to absorb shocks caused by a sudden change in flow velocity. Feature a permanent pre-charged sealed air chamber and capable of bearing pressures up to 60 psi

Filter

WATTS -

LF15M2 Series Water Hammer Arrestors

StyleModelBody MaterialConnection TypeOverall HeightPipe SizeDiameterMax. Working PressureOverall WidthMax. Operating Temp.Price (ex. VAT)
ALF15M2-AS---------
RFQ
BLF15M2-B 3/4Brass, CopperNPT8 9/16"3/4"1 3/8"---€62.86
CLF15M2-C 1Brass, CopperNPT8 13/16"1"1 5/8"---€157.94
DLF15M2-A 1/2CopperFemale Threaded5 15/16"--10 Bar1 1/8"82°C€34.27
ELF15M2-ESCopperSocket13 1/2"--150 psi2 1/8"180°F€218.55
FLF15M2-CSCopperSocket12 1/2"--10 Bar1 3/8"82°C€127.27
GLF15M2-DSCopperSocket11"--10 Bar2 1/8"82°C€162.52
HLF15M2-D 1CopperFemale Threaded9 15/16"--10 Bar2 1/8"82°C€170.14
ILF15M2-F 1CopperFemale Threaded11.156"--10 Bar5 5/8"-€226.39
JLF15M2-BSCopperSocket10"--10 Bar1 1/8"82°C€51.64
KLF15M2-E 1CopperFemale Threaded12 11/16"--10 Bar2 1/8"82°C€229.68
LLF15M2-FSCopperSocket16"--10 Bar2 1/8"82°C€336.22
WATTS -

LF05 Series Water Hammer Arrestors

StyleModelConnection TypeOverall HeightOverall WidthBody MaterialFactory Set PressureMax. Operating Temp.Min. Temp.Temp. RangePrice (ex. VAT)
ALF05-PEX-T 1/2Crimped4 11/16"2 1/4"Copper60 psi82°C33°F+33°F to +180°F€118.46
BLF05 3/8Female Threaded5 1/4"1 1/4"Copper60 psi82°C33°F+33°F to +180°F€90.88
CLF05 1/2Female Threaded5 1/2"1 1/4"Copper60 psi82°C33°F+33°F to +180°F€91.26
DLF05H-M1 3/4Male Threaded6 11/16"3 3/16"Copper60 psi82°C33°F+33°F to +180°F€108.48
ELF05H 3/4Male Threaded6 3/8"2"Copper60 psi82°C33°F+33°F to +180°F€105.26
WATTS -

Water Hammer Arrestors

When a shutoff valve, dishwasher, faucet or washer closes quickly and stops the flow, the momentum it creates shakes and pounds pipes. Watts water hammer arrestors are designed to prevent this condition by employing a cushion of air that can effectively absorb the momentum. These water hammer arrestors prevent noise and damaging effects of water hammers to the pipes, making them ideal for commercial and industrial applications. Watts water hammer arrestors feature a copper body and come with a lead free, brass built threaded adapter for easy installation in a new or existing piping system, at any desired angle.

StyleModelBody MaterialConnection TypeOverall HeightFactory Set PressurePipe SizeDiameterMax. PressureTemp. RangePrice (ex. VAT)
A1 LF15M2-EBrass, CopperNPT12 11/16"60 psi1"2 1/8"150 psi+33°F to +180°F€294.56
BLF15M2-FBrass, CopperNPT11 3/16"60 psi1"2 5/8"150 psi+33°F to +180°F€387.29
CLF150ABrass, Stainless SteelNPT4 5/16"30 psi1/2"-150 psi+33°F to +180°F€122.64
D1 LF15M2-DCopper, Low Lead BrassMNPT9.938"60 psi1"2 1/8"150 psi+33°F to +180°F€212.40
ELF15M2-ACopper, Low Lead BrassMNPT5.938"60 psi1/2"1 1/8"150 psi+33°F to +180°F€53.84
FLF150A-HA 3/4Stainless SteelMale Hose Threaded4 5/16"30 psi----€186.54
WATTS -

Water Hammer Arrestor 3/4 Inch Npt 150 Psi

ModelItemPrice (ex. VAT)
LF150HAAB8RHX€49.04
WATTS -

Water Hammer Arrestor, Connection Type Male Threaded, Connection Size-Metric

ModelItemPrice (ex. VAT)
LF150A 1/2DZ9MYV-
RFQ

We are here to help!

Looking for a part not listed here?