ACORN Wash Fountains

Circular, corner, elliptical and semi-circular stainless-steel wash fountains that operate either by foot push button or IR sensor. Can accommodate multiple users at the same time and are available in floor outlet and wall outlet drain types

Filter

ACORN -

Wash-Ware Semicircular Wash Fountains

Acorn Wash-Ware semi-circular wash fountains are hand, eye & face washing stations capable of accommodating up to 3 (3543 Series) or 4 people (3544 Series). These wash fountains provide hands-free operation via a foot pedal or a sensor-operated mechanism,) feature a circular bowl for better accessibility.

StyleModelOperation TypePeople ServedColorOverall WidthDrain TypeFlow RateBasin HeightOverall HeightPrice (ex. VAT)
A3543-2-F-DV-VPB-MXTPFoot Pushbutton3Black, Silver32"P Trap by Others0.5 GPM34"44"€5,304.59
B3544-2-F-DV-VPB-MXTPFoot Pushbutton4Black, Silver32"P Trap by Others0.5 GPM34"44"€4,931.36
C3543-2-SO-DV-VPB-MXTPInfrared Sensor3Black, Silver32"P Trap by Others0.5 GPM34"44"€5,162.97
D3544-2-S0-DV-VPB-MXTPInfrared Sensor4Black, Silver32"P Trap by Others0.5 GPM34"44"€5,986.26
ACORN -

Wash Fountain Eliptical

Acorn wash fountains are suitable for washing hands in high volume restrooms, laboratories, warehouses and factories. These handwashing stations feature 304 stainless steel bowl with spray-head & integral backsplash for preventing water spillage and foot-) with infrared sensor actuation are also available on raptor Supplies.

StyleModelOperation TypeColorOverall WidthDrain TypeFlow RateBasin HeightOverall HeightPeople ServedPrice (ex. VAT)
A3402-2-F-VPB-MXTPFoot PushbuttonBlack, Silver17 1/4"P Trap by Others0.5 GPM34"22 1/2"2€3,195.31
B3402-2-SO-VPB-MXTPInfrared SensorBlack, Silver17 1/4"P Trap by Others0.5 GPM34"22 1/2"2€3,531.64
ACORN -

Wash Fountain

Acorn wash fountains are designed for washing hands in schools, factories and warehouses. These corner mount units feature foot pushdown dispensing mechanism for hands-free operation and stainless steel construction for high abrasion resistance and durabi) with circular bowl & centre mount faucet are also available on raptor Supplies.

StyleModelOperation TypeColorOverall WidthDrain TypeFlow RateBasin HeightOverall HeightPeople ServedPrice (ex. VAT)
A3563-2-F-DV-VPB-MXTPFoot PushbuttonBlack, Silver37"P Trap by Others0.5 GPM34"44"3€5,441.20
B3563-2-SO-DV-VPB-MXTPInfrared SensorBlack, Silver37"P Trap by Others0.5 GPM34"44"3€6,772.73
ACORN -

Wash-Ware Circular Wash Fountains

Acorn Wash-Ware circular wash fountains are hand, eye & face washing stations for use in schools, offices, parks & warehouses. These wash fountains provide hands-free operation via a foot pedal or a sensor-operated mechanism, thereby reducing the risk of ) feature semi-circular bowls for easy installation in corners.

StyleModelOverall WidthOperation TypePeople ServedOverall LengthColorDrain TypeFlow RateBasin HeightPrice (ex. VAT)
A3506-3-F-BO-DV-VPB-MXTP38 1/4"Foot Pushbutton638 1/4"Black, SilverP Trap by Others0.5 GPM34"€6,948.18
B3506-3-SO-BO-DV-VPB-MXTP38 1/4"Infrared Sensor638 1/4"Black, SilverP Trap by Others0.5 GPM34"€7,670.22
C3508-3-F-BO-DV-VPB-MXTP54"Foot Pushbutton854"Black, SilverP Trap by Others0.5 GPM34"€7,025.11
D3508-3-SO-BO-DV-VPB-MXTP54"Infrared Sensor854"Black, SilverP Trap by Others0.5 GPM34"€9,822.85
ACORN -

Washfountains

StyleModelPeople ServedColorMaterialOverall WidthDrain TypeFlow RateOperation TypeBasin HeightPrice (ex. VAT)
A3423-ADA-1-SO-DV-VPB-MXTP3Black, SilverStainless Steel32"P Trap by Others0.5 GPMInfrared Sensor34"€5,565.00
B3424-ADA-1-SO-DV-VPB-MXTP4Black, SilverStainless Steel32"P Trap by Others0.5 GPMInfrared Sensor34"€6,725.12

We are here to help!

Looking for a part not listed here?