DESTACO Vertical Handle Toggle Clamps

Destaco vertical toggle clamps feature vertically oriented handles (in locked position) that can be moved for holding down workpieces.

Filter

DESTACO -

2002 Series Vertical Hold Down Clamps

Destaco vertical hold down clamps (2002 Series) or vertical toggle clamps hold workpieces firmly in a stationary position using a lever handle that engages & releases the clamping head while pushing it to the upright position. They have a fixed design for securing and loosening materials without moving the clamps and have a flanged or straight base with threaded holes for easy installation. They are ideal for applications in the automotive, aerospace, consumer goods and food & packaging industries for checking fixtures, light machining, assembling, testing, welding, drilling, milling and woodworking. They are used for applying downward clamping force by increasing the applied load through toggle mechanisms and are integrated with precisely machined components having hardened & ground pivot pins and bushings for prolonged service life. These weldable vertical toggle clamps provide the flexibility to position the handle, base & clamp arm and weld them in the desired position for different clamping applications. These 2002 Series Destaco clamps feature stainless steel construction with black oxide, non reflective finish (selected models) for resisting corrosion on exposed surfaces, and are capable of withstanding loads up to 600 lb. These clamps offer a stationary alternative to removable C clamps or spring clamps while securing material to a work surface and come equipped with a long handle providing excellent hand clearance that can be repositioned to limit the opening angles up to 90 degrees for additional safety. These clamp's bolt patterns are interchangeable with 202 Series toggle clamps. They are used with bolt retainers, spindle assemblies and flanged washers. Selected models come with the Toggle Lock Plus safety feature to prevent unintentional opening of the clamps. Destaco 2002 Series vertical toggle clamps are available in U bar or solid bar clamp arm variants on Raptor Supplies, for easy attachment of arm extensions.

StyleModelClamp Bar OpeningBase LengthHandle StyleHandle OpeningBar Width (in.)Base WidthBase StyleBar StylePrice (ex. VAT)
A2002-SR20775°1.34"Straight66°1/2"1 19/25"FlangedSolid€79.69
B2002-S20775°1.34"Straight66°1/2"1 19/25"FlangedSolid€51.21
DESTACO -

2007 Series Vertical Hold Down Clamps, U Bar

StyleModelClamp Arm StyleTypeClamp Bar OpeningHandleHandle OpeningBase LengthHandle StyleBar Width (in.)Price (ex. VAT)
A2007-UBROpen U BarVertical76°Vertical64°1.94"Straight3/4"€57.27
B2007-UFU Bar-76°-----€74.75
C2007-UU BarVertical Handle Hold Down76°Vertical64°---€42.60
D2007-UBU BarVertical76°Vertical64°1.94"Straight3/4"€31.28
E2007-URU BarVertical Handle Hold Down76°Vertical64°---€81.48
DESTACO -

Hold Down Toggle Clamps

StyleModelBase Mounting StyleIncludes Locking HandleHandle OrientationMaximum Holding CapacityArm StyleClamp Arm Opening AngleClamp Bar OpeningHeight Under ArmPrice (ex. VAT)
A210-SBBarNoVertical750 lbf.Solid Bar103°103°2 1/5"€30.13
B2002-USSFlangeNoVertical600 lbf.U Bar75°75°0.95"€46.74
C2007-URSSFlangeYesVertical1000 lbf.U Bar76°76°1 1/4"€109.36
D307-URSSFlangeYesHorizontal350 lbf.U Bar92°92°0.89"€106.63
E2007-USSFlangeNoVertical1000 lbf.U Bar76°76°1 1/4"€59.49
F225-URSSFlangeYesHorizontal500 lbf.U Bar92°92°1.29"€97.72
G207-LFlangeNoVertical500 lbf.Solid Bar99°99°1 1/4"€20.79
H2002-URSSFlangeYesVertical600 lbf.U Bar75°75°0.95"€86.78
D305-URSSFlangeYesHorizontal200 lbf.U Bar90°90°12/25"€49.44
DESTACO -

202 Series Vertical Hold Down Clamps, Stainless Steel

StyleModelTypeClamp Arm StyleHandleClamp Bar OpeningHandle OpeningBase LengthHandle StyleBar Width (in.)Price (ex. VAT)
A202-SSVerticalSolid BarVertical105°65°1"Straight23/25"€54.48
B202-USSVertical Handle Hold DownU BarVertical105°65°---€63.23
DESTACO -

528 Series Heavy Duty Vertical Hold Down Clamps

StyleModelHandleClamp Bar OpeningBase LengthHandle StyleHandle OpeningBar Width (in.)Base WidthTypePrice (ex. VAT)
A528-FVertical180°1.77"Straight177°0.87"2 1/4"-€102.96
B528Vertical180°1.77"Straight177°0.87"2 1/4"Vertical€181.13
DESTACO -

207 Series Vertical Hold Down Clamps, Straight Base, U Bar

StyleModelClamp Arm StyleClamp Bar OpeningTypeHandleBase LengthHandle StyleHandle OpeningBar Width (in.)Price (ex. VAT)
A207-ULBLong U Bar99°VerticalVertical1.38"Straight57°0.63"€37.53
B207-UB-L-BLKOpen U Bar99°------€34.16
RFQ
C207-UBU Bar99°VerticalVertical1.38"Straight57°0.63"€31.33
DESTACO -

548, 578 Series Heavy Duty Vertical Hold Down Clamps

StyleModelBase LengthTypeHandleHandle StyleHandle OpeningClamp Arm StyleClamp Bar OpeningBar Width (in.)Price (ex. VAT)
A5483 1/4"VerticalVerticalStraight129°Solid Bar-1"€234.60
B5784.02"VerticalVerticalStraight129°Solid Bar199°-€309.24
DESTACO -

5905, 5910, 5915 Series Heavy Duty Vertical Hold Down Clamps

StyleModelClamp Bar OpeningBase LengthHandle OpeningBar Width (in.)Base WidthTypeHandleHandle StylePrice (ex. VAT)
A5910-B132°2 1/4"71°3/4"3/4"VerticalVerticalStraight€122.22
B5910132°1 1/2"71°3/4"2 19/25"VerticalVerticalStraight€116.48
C5905135°1 1/2"70°0.51"2.13"VerticalVerticalStraight€93.31
D5905-B135°3.51"70°0.51"0.59"VerticalVerticalStraight€88.22
D5915147°2"74°1"3 22/25"VerticalVerticalStraight€144.38
DESTACO -

533, 535 Series Heavy Duty Vertical Hold Down Clamps

StyleModelBase LengthBase WidthTypeHandleClamp Bar OpeningHandle StyleHandle OpeningClamp Arm StylePrice (ex. VAT)
A533-LB2 9/25"-VerticalVertical120°Straight90°Long Solid Bar€161.07
B533-L2 9/25"1 3/4"VerticalVertical120°Straight90°Long Solid Bar€139.92
A535-LB2.95"-VerticalVertical120°Straight90°Long Solid Bar€218.61
C535-L2.95"2.13"VerticalVertical120°Straight90°Long Solid Bar€216.92
StyleModelBase LengthHandle StyleBar Width (in.)Hook TypePrice (ex. VAT)
A324-M-1001"Straight0.81"U-Hook (Vertical)€34.99
A324-M-251"Straight0.81"U-Hook (Vertical)€32.58
A324-M-501"Straight0.81"U-Hook (Vertical)€30.71
DESTACO -

2002 Series Vertical Hold Down Clamps, U-Bar

StyleModelTypeClamp Bar OpeningHandle OpeningClamp Arm StyleBase LengthBase WidthHandleHandle StylePrice (ex. VAT)
A2002-UBVertical75°66°U Bar1 9/25"1/4"VerticalStraight€23.69
B2002-UR207Vertical75°57°Open U Bar1.34"1 19/25"VerticalStraight€75.70
C2002-UBRVertical75°66°Open U Bar1 9/25"-VerticalStraight€43.19
D2002-U207Vertical90°72°U Bar1.34"1 19/25"VerticalStraight€32.97
E2002-URVertical Handle Hold Down75°66°U Bar--Vertical-€56.42
F2002-UVertical Handle Hold Down75°66°U Bar--Vertical-€31.56
DESTACO -

500 Series Weldable Vertical Hold Down Clamps

StyleModelHeight To Top Of Clamp ArmSpring ClipBase LengthBase WidthClamp Bar OpeningClamp Arm StyleTypeHandlePrice (ex. VAT)
A506-MLBX18--------€315.92
RFQ
A503-MLBX1701--------€201.70
RFQ
B503-MB----200°Weldable--€85.53
A505-MLBX17--------€161.66
RFQ
A505-MLBLSCX17--------€257.65
RFQ
A501-MLBX1701--------€198.84
RFQ
C501-B1 23/25"No3/4"1/4"200°WeldableVerticalVertical€81.57
D503-MBLSC2 3/4"Yes1 3/25"0.39"200°WeldableVerticalVertical€250.33
E501-LB2 11/25"No-0.51"200°WeldableVerticalVertical€83.21
F503-MLBLSC3 23/25"Yes1 3/4"-200°WeldableVerticalVertical€371.08
G503-MLB3 23/25"No1 3/4"-200°WeldableVerticalVertical€82.26
H505-MBLSC3.89"Yes1.38"12/25"200°WeldableVerticalVertical€167.67
I505-MB3.89"No1.38"12/25"200°WeldableVerticalVertical€170.18
I506-MB4 19/25"No1.97"0.63"200°WeldableVerticalVertical€144.65
J506-MBLSC4 19/25"Yes1.97"0.63"200°WeldableVerticalVertical€382.44
K505-MLBLSC5.29"Yes2.09"22/25"200°WeldableVerticalVertical€531.46
L505-MLB5.29"No2.09"22/25"200°WeldableVerticalVertical€99.58
M506-MLB6.46"No2.58"-200°WeldableVerticalVertical€140.71
N506-MLBLSC6.46"Yes2.58"-200°WeldableVerticalVertical€280.30
DESTACO -

374-M Series Pull Action Latch Clamps

StyleModelBase LengthHandle StyleBar Width (in.)Base WidthHook TypePrice (ex. VAT)
A374-M-1002.43"Straight1 3/4"2 1/2"U-Hook (Vertical)€183.55
B374-M-502.43"Straight1 3/4"2 1/2"U-Hook (Vertical)€287.29
B374-M-252.43"Straight1 3/4"2 1/2"U-Hook (Vertical)€287.29
DESTACO -

344-M Series Pull Action Latch Clamps

StyleModelBase LengthHandle StyleBar Width (in.)Base WidthHook TypePrice (ex. VAT)
A344-M-501.94"Straight1 3/4"2 3/25"U-Hook (Vertical)€121.15
B344-M-251.94"Straight1 3/4"2 3/25"U-Hook (Vertical)€70.07
C344-M-1001.94"Straight1 3/4"2 3/25"U-Hook (Vertical)€121.15
DESTACO -

207 Series Vertical Hold Down Clamps, Flanged Base, T Handle

StyleModelClamp Arm StyleTypeClamp Bar OpeningBase LengthHandle StyleHandle OpeningBase WidthPrice (ex. VAT)
A207-TULLong U BarT Handle99°1.38"T Handle57°1.73"€52.83
B207-TUU BarT Handle99°1.38"T Handle57°1.73"€42.44
DESTACO -

324-R Series Pull Action Latch Clamps

StyleModelHook TypeBase LengthHandle StyleBar Width (in.)Price (ex. VAT)
A324-R-M-100U-Hook (Vertical)1"Straight0.81"€111.57
A324-R-M-50U-Hook (Vertical)1"Straight0.81"€55.75
A324-R-M-25U-Hook (Vertical)1"Straight0.81"€111.57
B324-RVertical U1"Straight0.81"€47.32
DESTACO -

207 Series Vertical Hold Down Clamps, Straight Base, Solid Bar

StyleModelTypeClamp Arm StyleHandleClamp Bar OpeningHandle OpeningBase LengthHandle StyleBar Width (in.)Price (ex. VAT)
A207-LBRVerticalLong Solid BarVertical99°57°1.38"Straight0.63"€132.23
B207-SBVerticalSolid BarVertical99°57°1.38"Straight0.63"€38.94
C207-LBVertical Hold DownLong Solid BarVertical99°57°---€37.28
DESTACO -

207 Series Vertical Hold Down Clamps

Destaco 207 Series vertical hold down clamps are designed to offer a stationary alternative to removable C clamps or spring clamps when securing materials to a work surface. These clamps mount to work surfaces and hold workpieces in place using a lever handle that is pushed to the upright position when the clamp is engaged. The lever handle engages & releases the clamping head, which holds a workpiece onto a worktable. These clamps orient the handle vertically for a 90-degree opening angle. They include various BLK model clamps with black and non-reflective finish, and different low profile T handle clamps (models including - "T") used for various arm and mounting applications. Destaco 207 Series vertical hold down toggle clamps comprise accurately machined components having hardened and ground pivot pins and bushings. These clamps enable the user to undertake an action without being worried by the frequent movement of a piece of wood. The unique pivot and unique lever system ensures maximum function and excellent performance. They have high exerting force and flexible adjustability that are useful when working with various material thicknesses. They feature a fixed design to secure & loosen workpieces without moving the clamp itself. Destaco toggle clamps are equipped with a high strength, forged alloy steel clamping arm for increased strength and handling a maximum load of 375 lb. Selected models come integrated with the Toggle Lock Plus safety feature to ensure that the over-centre locking condition is maintained and the clamp remains protected against unintentional opening.

StyleModelClamp Bar OpeningHandle OpeningBase WidthClamp Arm StyleTypeHandleBase LengthHandle StylePrice (ex. VAT)
A207-UBR--------€46.60
B207-UBSS--------€61.29
RFQ
B207-TS--------€60.02
RFQ
C207-SF90°57°1"Solid BarVerticalVertical1.38"Straight€39.73
D207-UF96°56°1.73"U BarVerticalVertical1.38"Straight€35.33
E207-U-L99°57°1.73"Open U BarVerticalVertical1.38"Straight€22.74
F207-UB-L99°57°--VerticalVertical1.38"Straight€22.74
DESTACO -

7-101, 7-58, 7-59, 7-60 Heavy Duty Cam Action Series

StyleModelClamp Bar OpeningBase LengthHandle OpeningBar Width (in.)Base WidthBase StyleHandleHandle StylePrice (ex. VAT)
A7-10180°1 1/4"80°1/2"1 3/4"FlangedVerticalStraight€97.40
B7-6080°2 11/25"80°22/25"2 22/25"FlangeVerticalStraight€404.49
B7-5895°1.69"95°14/25"2 1/4"FlangeVerticalStraight€264.36
C7-5995°2.06"95°0.63"2 1/2"FlangedVerticalStraight€318.21
DESTACO -

Straight-Line Toggle Clamps

StyleModelMPN
A604MMR604MMR
RFQ
A604MMRSS604MMRSS
RFQ
A604R604R
RFQ
A604RSS604RSS
RFQ
B624MMR624MMR
RFQ
B624R624R
RFQ
DESTACO -

527 Series Vertical Hold Down Clamps

StyleModelClamp Bar OpeningClamp Arm StyleTypeHandleBase LengthHandle StyleHandle OpeningBar Width (in.)Price (ex. VAT)
A527-F195°Solid Bar------€188.10
B527195°Solid BarVerticalVertical1.83"Straight65°3/4"€194.41
DESTACO -

385 Series Pull Action Latch Clamps

StyleModelTypeBase LengthHandle StyleBar Width (in.)Base WidthDiameterBase Mounting CentersPrice (ex. VAT)
A385-V2A-3.39"Straight2.13"3.15"--€334.15
B385-SS-------€206.23
C385Horizontal----0.41"2.25" x 2.25"€151.35
DESTACO -

207 Series Vertical Hold Down Clamps, Flanged Base, Solid Bar

StyleModelTypeClamp Arm StyleHandleClamp Bar OpeningHandle OpeningBase LengthHandle StyleBar Width (in.)Price (ex. VAT)
A207-LRVerticalLong Solid BarVertical99°57°1.38"Straight0.63"€80.36
B207-SVertical Handle Hold DownSolid BarVertical99°57°---€34.87
DESTACO -

334-M Series Pull Action Latch Clamps

StyleModelBase LengthHandle StyleBar Width (in.)Base WidthHook TypePrice (ex. VAT)
A334-M-501.31"Straight1.13"1 14/25"U-Hook (Vertical)€93.85
A334-M-1001.31"Straight1.13"1 14/25"U-Hook (Vertical)€93.85
B334-M-251.31"Straight1.13"1 14/25"U-Hook (Vertical)€93.85
DESTACO -

247, 267 Series Vertical Hold Down Clamps

These Destaco 247 & 267 Series vertical hold down clamps are designed to apply downward clamping force by increasing the applied load via toggle mechanisms. These clamps offer a stationary alternative to removable C clamps or spring clamps when securing material to a work surface. They comprise precisely machined components having hardened & ground pivot pins & bushings and feature steel construction to resist corrosion.These units have a holding capacity of 1200 lb and feature large bar guides for excellent lateral stability. They hold workpieces in place using a lever handle that is pushed to the upright position when the clamp is engaged. Destaco 247 & 267 Series vertical hold down clamps are used in welding, grinding, machining and metal fabrication applications in the aerospace, automotive and food & packaging industries. These clamps have a flanged or straight base with threaded holes for ease-of-installation and come with an ergonomic handle grip to ensure minimum operator fatigue. Selected models are supplied with neoprene spindles to exhibit chemical stability and for maintaining flexibility over a wide temperature range. These Destaco 247 & 267 Series are available in U bar & solid bar clamping arm variants on Raptor Supplies for adjustable spindle location and to offer customised attachments & fixed clamping, respectively.

StyleModelClamp Arm StyleTypeClamp Bar OpeningHandle OpeningBase LengthBar Width (in.)DiameterBase Mounting CentersPrice (ex. VAT)
A247-200--------€41.71
RFQ
A267-U-LS--------€67.23
RFQ
A267-SB--------€87.13
RFQ
B267-SSolid BarVertical140°72°3"1 1/4"--€164.67
C247-SSolid BarVertical120°67°2"0.87"--€76.10
D267-UU BarVertical Handle Hold Down140°72°--12/25"2" x 2.75"€116.01
E247-UBU BarVertical120°67°2"0.87"--€51.59
F247-SBU Bar-------€52.49
RFQ
D247-UU BarVertical Handle Hold Down120°67°--0.34"1.26" x 1.77"€73.18
DESTACO -

202 Series Vertical Hold Down Clamps

These Destaco 202 Series vertical hold down toggle clamps or heavy duty hold-down clamps are ideal for mounting to tight spaces in the . They come with lever handles that are pushed to the upright position, to hold workpieces firmly in place when the clamps are engaged. They have a fixed design for securing and loosening materials without moving the clamps. These clamps have a flanged or straight base with threaded holes for easy installation. They are suitable for checking fixtures, light machining, assembling & testing, welding, drilling, milling and woodworking applications in the automotive, aerospace, and food & packaging industries. They are used for applying downward clamping force by increasing the applied load through toggle mechanisms and are integrated with precisely machined components having hardened & ground pivot pins and bushings for prolonged service life. These weldable vertical toggle clamps deliver flexibility to position the handle as they incorporate an ergonomic, T handle or vertical handle options with fatigue less handle grip. These vertical hold-down clamps are made of stainless steel construction for resisting corrosion on exposed surfaces and are capable of withstanding loads up to 250 lb. These clamps offer a stationary alternative to removable C clamps or spring clamps while securing material to a work surface, and have a flanged or straight base with threaded holes for quick & secure surface or blade mounting, respectively. They further come equipped with a long handle with great hand clearance that can exhibit a minimum of 90 degrees opening angle for additional safety. These clamp's bolt patterns are interchangeable with the 2002 Series toggle clamps. Further, they accommodate M6 or 1/4 inch spindle assemblies to provide maximum clamping force. These Destaco 202 Series vertical toggle clamps are available in U bar or solid bar clamp arm variants on Raptor Supplies for adjustable spindle location and customised attachments or fixed clamping, respectively.

StyleModelTypeClamp Arm StyleBase Mounting CentersSpindleBase WidthClamp Bar OpeningHandle OpeningHandlePrice (ex. VAT)
A202-TT HandleSolid Bar--1 14/25"105°65°-€46.16
B202-TUT HandleU Bar0.50" x 1.06"Flat Tipped Neoprene-105°65°-€43.15
C202-BVerticalSolid Bar---105°65°Vertical€28.92
D202-UB-LVerticalOpen U Bar---105°65°Vertical€17.96
E202-U-LVerticalOpen U Bar--1.57"105°65°Vertical€17.96
F202Vertical Handle Hold DownSolid Bar0.50" x 1.06"Flat Cushion Neoprene-105°65°Vertical€22.94
B202-UVertical Handle Hold DownU Bar0.50" x 1.06"Flat Cushion Neoprene-105°65°Vertical€24.82
G202-ULVertical Handle Hold DownLong U Bar0.50" x 1.06"Neoprene-105°65°Vertical€26.14
H202-UBVertical Hold DownU Bar1/2"Neoprene Tipped-105°65°Vertical€27.63
DESTACO -

353 Series Pull Action Latch Clamps

Destaco 353 Series pull action latch clamp has a carbon steel or stainless-steel body construction with replaceable stainless-steel pivot pins for easy maintenance and an ergonomic handle. This latch clamps are ideal for clamping directly on the parting lines of a mould. Destaco pull action clamp is suitable for applications in moulding, closures manufacturing and welding applications

StyleModelMax. Jaw OpeningHook TypePrice (ex. VAT)
A353-351.39"Parting Line€85.80
A353-652.57"Parting Line€93.12
DESTACO -

317 Series Vertical Hold Down Clamps

Destaco 317 Series vertical hold-down clamps have ergonomic handles and a U-shaped hold down bar with a large bar opening angle. These vertical clamps have a dual mounting surface and are supplied with M8 or 5/16-inch spindle accessories.

StyleModelClamp Arm StyleTypeHandleClamp Bar OpeningHandle OpeningBase LengthHandle StyleBar Width (in.)Price (ex. VAT)
A317-SSolid BarVerticalVertical185°60°1.38"Straight0.63"€36.02
B317-UU BarVerticalVertical185°60°---€47.74
DESTACO -

3031, 3051 Series Pull Action Latch Clamps

Destaco 3031, 3051 Series pull action latch clamps are well suited for securing & molding closures for lids, doors & covers and also for assembling applications in the automotive, aerospace and food & packaging industries. These pull action latch clamps provide a stationary alternative to removable C clamps or spring clamps while securing material to the work surface and holding them in place using a lever handle that is pushed to the upright position when the clamp is engaged & pressed down to reach the locked position, ensuring fatigue less and quick clamping operations. These pull action latch clamps have a patented thumb control lever for single handed operation. These Destaco 3031, 3051 Series pull action latch clamps feature a flanged base with threaded holes for quick and secure installation. These pull action latch clamps are made of steel for structural rigidity and resisting corrosion on exposed surfaces. These clamp units further provide innovative, controlled hook motion that allows quick, safe and single handed operation. Destaco 3031, 3051 Series pull action latch clamps are capable of withstanding loads up to 1500 lb and offer hook adjustment up to 14 mm. Destaco 3031, 3051 Series pull action latch clamps come with J hook style latches, integrated with threaded J hooks for easy adjustments.

StyleModelBase LengthHandle StyleBar Width (in.)Base WidthHook TypePrice (ex. VAT)
A3031-R-----€76.11
B3031-SS-----€78.37
C3051-RSS-----€155.54
D30512.03"Straight0.31"1.93"J-Hook€117.90
E3051-R2.03"Straight0.31"1.93"J-Hook€146.89
DESTACO -

201 Series Vertical Hold Down Clamps

These Destaco 201 Series vertical hold down toggle locking clamps, also known as vertical manual hold down clamps, are designed to offer a stationary alternative to removable C clamps or spring clamps when securing materials to a work surface. These manual clamps hold workpieces in place using a lever handle that is pushed to the upright position when the clamps are engaged. Further, they apply downward clamping force by increasing the applied load via toggle mechanisms and are ideal for fixture checking, assembling / testing, woodworking and light machining in the aerospace, automotive and food & packaging industries. These hold down clamps feature a low profile design for tight spaces and offer the flexibility to position the base, clamp arm & handle by welding them in the desired position. They comprise accurately machined components having hardened & ground pivot pins & bushings. These clamps are supplied with a neoprene spindle for maximum holding force and ergonomic handle grip. Destaco vertical manual hold down clamps feature a straight or flanged base with threaded holes for ease of installation. These weldable vertical toggle clamps provide the flexibility to position the handle as required and feature a fatigue less handle grip. These vertical hold down clamps are made of steel / stainless steel for resisting corrosion on exposed surfaces and are capable of withstanding loads up to 125 lb. Additionally, they have a flanged or straight base with threaded holes for quick & secure surface or blade mounting, respectively. These clamps offer great hand clearance and can exhibit a maximum clamp bar opening angle of 100 degrees.

StyleModelTypeHandle StyleClamp Bar OpeningHandle OpeningClamp Arm StyleHandleBase LengthBar Width (in.)Price (ex. VAT)
A201-TUT HandleT Handle100°55°U Bar-1"0.31"€46.36
B201-UBVerticalStraight100°55°U BarVertical1"0.31"€27.67
C201-UVertical Handle Hold Down-100°55°U BarVertical--€21.90
D201-USSVertical Handle Hold Down-100°55°U BarVertical--€54.25
DESTACO -

210 Series Vertical Hold Down Clamps

Destaco 210 Series vertical hold down clamps are suitable for mounting to tight spaces. They are equipped with lever handles that are pushed to the upright position for holding workpieces firmly in place when the clamps are engaged. These toggle clamps feature a fixed design for securing & loosening materials without moving the clamps, and are ideal for the automotive, aerospace, and food & packaging industries. They feature an air actuated cylinder with input port for connecting to the compressed air source and then utilise the compressed air for applying clamping pressure to hold the workpiece in place. These vertical hold down toggle clamps come integrated with hardened bushings & pins at all pivot points for longer service life. These units allow economical use on short run jobs with short term fixturing, are completely self contained & need only a single pressure source for added safety. They feature an enclosed design for MIG & spot welding in dirty working environments, and come with a non pivoting cylinder that can easily be hard piped into fixtures. Destaco vertical hold down toggle clamps are virtually maintenance free and they only require a few drops of lubricating oil to keep them in excellent condition. These clamps enable the user to undertake an action without being worried by the frequent movement of a workpiece. The unique pivot and lever system are to ensure maximum function and excellent performance. They have high exerting force and flexible adjustability that are useful when working with materials of varying thicknesses. These units are made of steel / stainless steel for resisting corrosion on exposed surfaces and come integrated with an ergonomic vertical handle for a strong & comfortable grip. These Destaco 210 Series vertical hold down toggle clamps are capable of withstanding loads up to 450 lb and have a bar opening angle of 103 degrees.
We also offer 201 Series vertical clampshaving clamp bar opening angle up to 100 degrees.

StyleModelTypeClamp Arm StyleBase Mounting CentersHandle StyleHandleClamp Bar OpeningDiameterBase LengthPrice (ex. VAT)
A210-SBR--------€52.04
RFQ
B210-TUT HandleU Bar-T Handle-103°-1.89"€84.18
C210-UBVerticalU Bar-StraightVertical103°-1.89"-
RFQ
D210-SRVerticalSolid Bar-StraightVertical103°-1.89"€50.22
E210-SVertical Handle Hold DownSolid Bar1.25" x 1.77"-Vertical-0.33"-€55.44
F210-UVertical Handle Hold DownU Bar1.26" x 1.77"-Vertical103°0.33"-€49.51
G210-USSVertical Handle Hold DownU Bar1.25" x 1.77"-Vertical103°0.33"-€114.87
H210-URVertical Handle Hold DownU Bar1.25" x 1.78"-Vertical-0.33"-€102.13
DESTACO -

2002 Series Vertical Hold Down Clamps, Solid Bar

StyleModelTypeHandleClamp Bar OpeningBase LengthHandle StyleHandle OpeningBar Width (in.)Clamp Arm StylePrice (ex. VAT)
A2002-SBRVerticalVertical75°1 9/25"Straight66°1/2"Solid Bar€41.21
B2002-SRVerticalVertical75°1 9/25"Straight66°1/2"Solid Bar€77.64
C2002-SVerticalVertical75°1 9/25"Straight66°1/2"Solid Bar€32.12
D2002-SBVerticalVertical75°1 9/25"Straight66°1/2"Solid Bar€35.98
DESTACO -

344 Series Pull Action Latch Clamps

StyleModelTypeDiameterBase Mounting CentersHook TypeClamp Arm StylePrice (ex. VAT)
A344-SS-M-50-----€155.61
B344-SSVertical Latch0.34"1.25" x 1.44"Vertical UU Bolt€153.45
C344Vertical Latch0.34"1.25" x 1.44"Vertical U-€69.84
DESTACO -

2007 Series Vertical Hold Down Clamps, Solid Bar

StyleModelTypeHandleClamp Bar OpeningBase LengthHandle StyleHandle OpeningClamp Arm StyleBar Width (in.)Price (ex. VAT)
A2007-SBVerticalVertical76°1.94"Straight64°Solid Bar-€34.01
B2007-SVerticalVertical76°1.94"Straight64°Solid Bar3/4"€31.18
C2007-SRVerticalVertical76°1.94"Straight64°Solid Bar-€61.44
D2007-SBRVerticalVertical76°1.94"Straight64°Solid Bar-€61.46
DESTACO -

2010 Series Vertical Hold Down Clamps, Solid Bar

StyleModelTypeHandleBase LengthHandle StyleHandle OpeningClamp Arm StyleClamp Bar OpeningBar Width (in.)Price (ex. VAT)
A2010-SVerticalVertical2.53"Straight66°Solid Bar78°1.13"€66.83
B2010-SBVerticalVertical2.53"Straight66°Solid Bar--€51.20
C2010-SBRVerticalVertical2.53"Straight66°Solid Bar78°-€77.10
D2010-SRVerticalVertical2.53"Straight66°Solid Bar78°-€80.14
DESTACO -

2010 Series Vertical Hold Down Clamps, U Bar

StyleModelTypeDiameterHandleClamp Bar OpeningHandle OpeningClamp Arm StyleBase LengthHandle StylePrice (ex. VAT)
A2010-UBVertical-Vertical78°66°U Bar2.53"Straight€50.69
B2010-UBRVertical-Vertical78°66°-2.53"Straight€150.39
C2010-URVertical Handle Hold Down1.7"Vertical78°66°U Bar--€116.99
D2010-UVertical Handle Hold Down0.34"Vertical78°66°U Bar--€46.04
DESTACO -

334-R Series Pull Action Latch Clamps

StyleModelHook TypeBase LengthHandle StyleBar Width (in.)Base WidthPrice (ex. VAT)
A334-RSS-----€77.06
B334-R-M-25U-Hook (Vertical)1.38"Straight1.13"1 14/25"€79.75
B334-R-M-50U-Hook (Vertical)1.38"Straight1.13"1 14/25"€132.44
B334-R-M-100U-Hook (Vertical)1.38"Straight1.13"1 14/25"€132.44
B334-RVertical U1.38"Straight1.13"1 14/25"€68.15
DESTACO -

344-R Series Pull Action Latch Clamps

StyleModelHook TypeHandle StyleBar Width (in.)Base WidthBase LengthPrice (ex. VAT)
A344-RSS-----€158.86
B344-R-M-25U-Hook (Vertical)Straight1.13"1 14/25"1.94"€180.36
B344-R-M-50U-Hook (Vertical)Straight1.13"1 14/25"1.94"€180.36
B344-R-M-100U-Hook (Vertical)Straight1.13"1 14/25"1.94"€109.46
C344-RVertical UStraight1.13"1 14/25"-€124.11
DESTACO -

5105, 5110 Series Heavy Duty Vertical Hold Down Clamps

StyleModelClamp Bar OpeningHandle OpeningBar Width (in.)Base LengthTypeHandleHandle StyleClamp Arm StylePrice (ex. VAT)
A511074°138°0.87"2 1/2"VerticalVerticalStraightSolid Bar€93.60
B5110-R74°138°0.87"2 1/2"VerticalVerticalStraightSolid Bar€122.10
B5110-BR74°138°0.87"-VerticalVerticalStraightSolid Bar€146.63
C5110-B74°138°0.87"-VerticalVerticalStraightSolid Bar€103.86
D5105-BR89°159°0.51"-VerticalVerticalStraightSolid Bar€104.43
D5105-B89°159°0.51"-VerticalVerticalStraightSolid Bar€68.37
A5105-R89°159°0.51"1.62"VerticalVerticalStraightSolid Bar€121.20
A510589°159°0.51"1.62"VerticalVerticalStraightSolid Bar€66.12
DESTACO -

207 Series Vertical Hold Down Clamps, Flanged Base, U Bar

StyleModelClamp Arm StyleTypeHandleClamp Bar OpeningHandle OpeningDiameterBase Mounting CentersSpindlePrice (ex. VAT)
A207-ULLong U BarVertical Handle Hold DownVertical99°57°7/25"0.75" x 1.25"Flat Cushion Neoprene€33.50
B207-U-L-BLKOpen U Bar--99°----€32.54
A207-UU BarVertical Handle Hold DownVertical99°57°7/25"0.75" x 1.25"Flat Cushion Neoprene€32.45
C207-URU BarVertical Handle Hold DownVertical-57°7/25"0.75" x 1.25"Flat Cushion Neoprene€72.71
D207-USSU BarVertical Handle Hold DownVertical99°57°7/25"0.75" x 1.25"Flat Cushion Neoprene€79.91
DESTACO -

334 Series Pull Action Latch Clamps

StyleModelTypeDiameterBase Mounting CentersHook TypePrice (ex. VAT)
A334-SS-M-50----€83.14
B334-SSVertical Latch7/25"0.75" x 1"Vertical U€66.84
C334Vertical Latch7/25"0.75" x 1"Vertical U€44.07
DESTACO -

324 Series Pull Action Latch Clamps

StyleModelTypeDiameterBase Mounting CentersHook TypePrice (ex. VAT)
A324Vertical Latch1/5"0.50" x 0.88"Vertical U€35.94
B324-SSVertical Latch1/5"0.50" x 0.88"Vertical U€76.78
12

We are here to help!

Looking for a part not listed here?