STARRETT Vernier Calipers

Ideal for measuring widths & external / internal diameters in laboratories, manufacturing plants and production lines. Stainless-steel construction for wear minimisation. Available in polished steel & satin chrome finish options

Filter

STARRETT -

125 Series Vernier Calipers

StyleModelRangeGraduationsMaximum MeasurementCaliper MaterialJaw DepthFinishGraduations (lower Scale)Jaw Actuation TypePrice (ex. VAT)
A125MEA-6/1500 mm to 150 mm0"/0 Mm (Lower Scale), 6"/150 Mm (Upper Scale)6"Stainless Steel1 1/2"Satin Chrome0.001"Slide€239.13
B125MEA-12/3000 mm to 300 mm0"/0 Mm (Lower Scale), 12"/300 Mm (Upper Scale)12"Stainless Steel1 1/2"Satin Chrome0.001"Slide€504.41
C125MEA-8/2000" to 8", 0 mm to 203.2 mm0"/0 Mm (Lower Scale), 6"/150 Mm (Upper Scale)8"Stainless Steel1 1/2"Satin Chrome0.001"Slide€280.37
STARRETT -

EC799 Electronic Slide Calipers

StyleModelMPN
Aec799b-6/150ec799b-6/150
RFQ
BEC799B-6/150 W/SLCEC799B-6/150 W/SLC
RFQ
Cec799b-8/200ec799b-8/200
RFQ
DEC799B-8/200 W/SLCEC799B-8/200 W/SLC
RFQ
Eec799b-12/300ec799b-12/300
RFQ
STARRETT -

123/123M/123EM Master Vernier Calipers

StyleModelRangeAccuracyGraduationsJaw DepthFinishPrice (ex. VAT)
A123Z-36-----€4,350.98
B123EMZ-24-----€3,006.20
C123EMZ-12-----€1,805.70
D123Z-24-----€2,204.83
E123emz-6------
RFQ
F123Z-12------
RFQ
G123Z-6------
RFQ
H123Z-480" to 48"+/-0.0005" (Per ft.)0", 48"3"Satin Chrome€5,924.52
RFQ

We are here to help!

Looking for a part not listed here?