GEORG FISCHER Vent Valves

PVC and EPDM vent valves for use with containers or pipes that need to be aerated or vented. Can handle pressures and temperatures up to 240 psi and 140 degrees F, respectively. Can only be mounted vertically

Filter

GEORG FISCHER -

Vent Valve Pvc/epdm

StyleModelInlet SizeConnection TypeBody MaterialMax. PressureMin. PressureTemp. RangePrice (ex. VAT)
A1615951013/8"NPT, SocketEPDM240 psi1 psi+40°F to +140°F€222.25
A1615951033/8"NPT, SocketEPDM240 psi1 psi+40°F to +140°F€291.35
A1615951023/8"NPT, SocketEPDM240 psi1 psi+40°F to +140°F€222.25
GEORG FISCHER -

Venting And Bleed Valve

StyleModelConnection TypeBody MaterialInlet SizeMax. PressureMin. PressureTemp. RangePrice (ex. VAT)
A161591103NPT, SocketEPDM3/8"240 psi1 psi+40°F to +140°F€228.87
A161591106NPT, SocketEPDM3/8"240 psi1 psi+40°F to +140°F€523.97
A161591101NPT, SocketEPDM3/8"240 psi1 psi+40°F to +140°F€173.54
A161591104NPT, SocketEPDM3/8"240 psi1 psi+40°F to +140°F€285.04
A161591102Socket x ThreadedEPDM, PVC3/8"240 psi1 psi+40°F to +140°F€173.47

We are here to help!

Looking for a part not listed here?